Shop All Lanyards and Lifelines
3M Dbi-Sala
Fall Protection, 9, Blue
Mfr # 3101373
Zoro # G2470278
product price: $1,012.99
/ea
Free Shipping & Returns
$1,012.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Twin Leg
- Length 9
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3101373
- Zoro # G2470278
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 9 |
Details
Type | Twin Leg |
Item | Fall Protection |
Color | Blue |
Description
Dbi Sala 3101373 Nano-Lok Tie-Back Twin-Leg Quick Connect Self Retracting Lifeline - Web 9 Ft. (2.7M) Twin-Leg Tie-Back Type With 3/4" (19Mm) Dyneema Fiber And Polyester Web And Tie-Back Hook, Quick Connector For Harness (Fixed D-Ring) Mounting. Nano-Lok Is Ergonomically Designed For Ease-Of-Use And Is Ideal For Direct Connection To Most Harnesses. The Extremely Compact And Lightweight Design Is Virtually Unnoticeable On Your Back, Staying Out Of The Worker'S Way And Making It Ideal As A Lanyard Replacement. Whether Your Application Requires Single Or Twin Leg Configurations, Mounting To An Overhead Anchor Or For Connection Directly To Harness, There Are More Than 30 Models To Choose From To Suit Almost Any Application. Nano-Lok Locks Quickly&Mdash;Stopping A Fall Within Inches&Mdash;Providing More Protection At Low Heights. In Addition, Tension Is Always Kept On The Lifeline, Which Reduces Dragging, Snapping And Trip Falls. Both Features Are Key Safety Improvements. &Bull;Capacity 420 Lbs. (190 Kg),
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG 1 gal Blue Galvanized Steel Type I Safety Can Kerosene (UI10SB)
- WRIGHT TOOL Nut Driver Hollow Shaft - 1/2 (9228)
- JL INDUSTRIES / ACTIVAR Fire Extinguisher, 10 Lbs Multi-Purpose Dry Chemical (FE10)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set (LNS4B-2XL)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246414)
- 3M DBI-SALA Horizontal Lifeline, 60 ft, Blue (7605060)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100537)
- 3M DBI-SALA 3M™ Protecta® PRO Tie-Back Lanyard, 6'L, 130-310 Cap Lbs (1340220)
- 3M DBI-SALA Rescue Lanyard, 2 ft., Blue (1231460)
- 3M DBI-SALA Lanyard, 2 ft., Yellow (1231102)
- 3M Self-Retracting Lifeline, 30 ft, Blue (3503874)
- 3M Dbi-Sala Lanyards and Lifelines