Shop All Harnesses
3M
DBI-SALA ExoFit X300 Comfort Vest-Style Safety Harness
Mfr # 487S1113004
Zoro # G510795929
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Prevent dangerous falls with this 3M DBI-SALA ExoFit NEX arc flash safety harness. This harness is ideal for ensuring safety at a variety of industrial job sites. It is arc-flash rated to remain intact without burning melting or conducting energy. It features an ample 420 lb. capacity to accommodate different body types. It has web-locking quick connect chest and leg straps making it quick and easy to put on. The revolving torso adjusters allow you to easily adjust the fit.This harness is made of durable Nomex and Kevlar for long-lasting use. It has hybrid shoulder back and leg padding for additional protection and comfort. This unit includes lightweight aluminum D-rings on the back for secure anchoring. To easily park snap hooks and carabineers it has auto-resetting lanyard keepers. This harness boasts integrated trauma straps to increase comfort balance and to improve circulation in the legs while suspended after a fall.This harness is equipped with 3M connected safety ID technology. This safety system allows you to track your harness and manage your safety inspection program. It provides automated inventory inspection and record management. This helps to manage single projects or multiple job sites at once. This harness meets ANSI A10.32 ANSI Z359.1 ANSI Z359.4 ASTM F887 OSHA 1910.66 and OSHA 1926.502 safety standards.Overall Dimensions:Capacity: 420 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, Electrical Shock Hazard, Portrait (OS-DS-A-1014-V-2215)
- HEXARMOR Safety Gloves, Cut-Resistant, Brown, XL, PR (3060-XL (10))
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL122TWH2X000600)
- BRADY Warning System Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 47239 (47239)
- 3M HEAD HARNESS ASSEMBLY - EA (3M37005)
- 3M DBI-SALA ExoFit X300 Comfort Construction Full-Body Positioning Safety Harness (487S1113124)
- 3M DBI-SALA Fall Protection Harness, Universal (S/M/L/XL), Polyester (1401172)
- WERNER Full Body Harness, Vest Style, 2XL (H212005)
- SAFEWAZE Arc Flash Full Body Harness: DE 1D, DE MB Chest, TB Legs, XL (020-1286)
- 3M DBI-SALA Arc Flash Full Body Harness, L, Nomex(R)/Kevlar(R) (1100941)
- IRONWEAR Full Body Harness W/ Shoulder Pads, Hvy Dty Tool & Back Support Belt | 420 Lb Capacity (2160-LG-XL)
- 3M Harnesses