Shop All Harnesses
3M Dbi-Sala
Exofit Harness, Vest Style, Back D-Ring, XS, XS, Polyester
Mfr # 1107983
Zoro # G0479775
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing XS
- Harness Application Construction, General Industry, Oil and Gas, Transportation
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1107983
- Zoro # G0479775
- UPC # 840779012541
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XS |
Color and Size | Blue - XS |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing XS, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 48 in Height, Vinyl, 18 in Length, Under New Management (D-48 Under New Management)
- RINGERS GLOVES Hi-Vis Mechanics Gloves, M, Green, Nylon (307-09)
- GLOVEWORKS RDT, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Green (GWGN49100)
- BRADY Label Roll, White, Labels/Roll: 2000 (B33-194-481)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401096)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402107)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113010)
- 3M DBI-SALA Fall Protection Harness, Vest Style, L (1113067)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113704)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401164)
- WERNER Full Body Harness, Vest Style, M/L (H312002)
- 3M Dbi-Sala Harnesses