Shop All Lanyard & Lifeline Accessories
3M Dbi-Sala
Dpln Rope 50 5/8 B 9502116, 2000114 En
Mfr # 1202793
Zoro # G0620737
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1202793
- Zoro # G0620737
- UPC # 840779075515
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Details
Item | Rope Lifeline |
Weight Capacity | 310 lb |
Number of Rescue Rings | 0 |
Description
Dpln Rope 50 5/8 B 9502116,2000114 En
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Flight Suit, XL, 32" Inseam, Navy (2651)
- HONEYWELL SERVUS Oversock Boots, Sz 7, 14" H, Black, Stl, PR (75145C/7)
- NMC Authorized Personnel Only (Bilingual), Pk5 (ESN34AP)
- CONDOR Cut-Resistant Gloves, Nitrile, 2XL/11, PR (61CV73)
- 3M DBI-SALA Swaged Cable, 55 ft, 620 lb Weight Capacity, Silver (6104055)
- 3M DBI-SALA Swaged Cable, 60 ft, 620 lb Weight Capacity, Silver (6104060)
- 3M DBI-SALA Zorbit Energy Absorber Kit (7401033)
- 3M DBI-SALA Sayfline Sleeve (7608002)
- 3M DBI-SALA Seat Sling with Belt Loops, Universal (1001090)
- 3M DBI-SALA Lad-Saf Cable Guide, Stainless (6100457)
- KONG Duck Rope Clamp & Ascender Red (432576)
- 3M Dbi-Sala Fall Protection