Shop All Lanyard & Lifeline Accessories
3M Dbi-Sala
Dpln Rope 400 5/8 B 9502116, Taped Ends
Mfr # 1202934
Zoro # G1267631
product price: $792.99
/ea
Free Shipping & Returns
$792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1202934
- Zoro # G1267631
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Details
Item | Rope Lifeline |
Weight Capacity | 310 lb |
Number of Rescue Rings | 0 |
Description
Dpln Rope 400 5/8 B 9502116,Taped Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 8 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X4X8BK)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, XL, PK300 (3703)
- PIONEER Traffic Coverall, Hi-Vis, Yw, Polyester, 4XL (V1070160U-4XL)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, Evacuation Assembly Point Sign, Portrait (OS-NS-A-1014-V-12187)
- 3M DBI-SALA Cable Vertical Safety System, 30 ft, 620 lb Weight Capacity, Silver (6119030)
- 3M DBI-SALA Cable Sleeve, 6 in, 310 lb Weight Capacity, Stainless Steel (6160054)
- 3M DBI-SALA SecuraSpan HLL Lifeline Assembly (7403060)
- 3M DBI-SALA Cable Vertical Safety System, 70 ft, 620 lb Weight Capacity, Silver (6118070)
- 3M DBI-SALA Seat Sling with Belt Loops, Universal (1001090)
- 3M DBI-SALA Rescue/Retrieval Y-Lanyard with Spreader Bar (1231462)
- GUARDIAN EQUIPMENT Large Vest (02620)
- 3M Dbi-Sala Fall Protection