Shop All Lanyard & Lifeline Accessories
3M Dbi-Sala
Dpln Rope 200 5/8 B 2000114, Taped Ends
Mfr # 1202973
Zoro # G1267668
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1202973
- Zoro # G1267668
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Details
Item | Rope Lifeline |
Weight Capacity | 310 lb |
Number of Rescue Rings | 0 |
Description
Dpln Rope 200 5/8 B 2000114,Taped Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Stretch Coltrane Straight Leg, 32" x "32 (10036687)
- TURTLESKIN Mechanics Gloves, XS, Black, Spandex/Neoprene (MEC-001)
- SIGNMISSION OSHA Danger Sign, Hot Steam, 7in X 5in Decal, 7" W, 5" H, Landscape, Hot Steam (OS-DS-D-57-L-1844)
- 2W INTERNATIONAL Class 3 Contrast High Viz Vest, 2X-Large, Lime, Class 3 (7148C-3 2XL)
- 3M DBI-SALA D-Ring Extension Anchor, 1.5 ft, General Purpose, 310 lb Weight Capacity, Polyester Web, Yellow (1231117)
- 3M DBI-SALA Lad-Saf Bottom Bracket (6116027)
- 3M DBI-SALA O Ring Slide (9503880)
- 3M DBI-SALA PRO Pack Pack Rope Shock Absorber, Grey, 18-1/2 in. (47cm) (1340260)
- 3M DBI-SALA Lanyard Keeper, 1-3/4", 5 lb. Weight Capacity, Black (9513227)
- 3M DBI-SALA Cable Vertical Safety System, 60 ft, 620 lb Weight Capacity, Silver (6118060)
- 3M DBI-SALA Swaged Cable, 30 ft, 620 lb Weight Capacity, Silver (6104030)
- 3M Dbi-Sala Lanyard & Lifeline Accessories