Shop All Harness Accessories
3M Dbi-Sala
Derrick Belt, Pass Thru Buckle Connection, XL
Mfr # 1000545
Zoro # G1249781
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards OSHA 1910.66, OSHA 1926.502
- Harness Application Construction, General Industry
- Weight Capacity 310 lb
- Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1000545
- Zoro # G1249781
- UPC # 648250165485
- Country of Origin United States
- Category Harness Accessories
Dimensions
Size | XL |
Length | 23 in |
Details
Item | Belly Pad |
Material | Polyester |
Standards | OSHA 1910.66, OSHA 1926.502 |
Harness Application | Construction, General Industry |
Weight Capacity | 310 lb |
RFID Equipped | No |
For Use With | For use with 3M DBI-Sala Harnesses with Pass-Through Connection |
Includes | Padding |
Includes Padding | Yes |
Hardware Material | Steel |
Features | Leather Tape Thong |
Webbing Materials | Nylon, Polyester |
Webbing Coating | Uncoated |
Torso Connection Type | Mating |
Accessory Type | Belly Pad with Waist-Level Connection |
Description
Belly Pad, Accessory Type Belly Pad with Waist-Level Connection, Torso Connection Type Mating, For Use With For use with 3M DBI-Sala Harnesses with Pass-Through Connection, Hardware Material Steel, Material Polyester, Seat Style Not Applicable, Size XL, Webbing Coating Uncoated, Webbing Material Nylon, Polyester, Weight Capacity 310 lb, Features Leather Tape Thong, Harness Application Construction, General Industry, Includes Padding Yes, Length 23 in, RFID Equipped No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Hygiene Sign, 10x7 In., Bilingual, U1-1049-RD_7X10 (U1-1049-RD_7X10)
- SHOWA VF, Coated Glove, Blk/Gry, S, 23PG82, PR (370BS-06-V)
- POWERWELD PowerWeld Welder's Beanie (PWBEANIE)
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: Medium (SV703FO (M))
- 3M DBI-SALA Suspension Trauma Safety Straps, 310 Cap Lbs, One, Fire Resistant (9505712)
- 3M DBI-SALA Suspension Trauma Safety Straps (9501403)
- 3M DBI-SALA Cell Phone Holder Pouch (9501264)
- 3M DBI-SALA Bosun Chair with Belt, XL (1001135)
- 3M DBI-SALA Derrick Belt, Pass Thru Buckle Connection, Universal (1000570)
- 3M DBI-SALA i-Safe Hardgoods HF RFID Tag, 25 PK (9505839)
- TRACTEL T-Bar Handle (K5TBAR/K)
- 3M Dbi-Sala Fall Protection