Shop All Harnesses
3M
DBI-SALA Delta Universal Vest-Style Safety Harness 1110600
Mfr # 487S1110600
Zoro # G210779137
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Prevent dangerous falls with this 3M DBI-SALA ExoFit X300 comfort tower climbing / positioning / suspension safety harness 1113191. This harness is ideal for ensuring safety at a variety of industrial job sites. It features an ample 420 lb. capacity to accommodate different body types. It has auto-locking quick connect buckles to easily secure the harness in place without needing readjustment. Plus it has revolving torso adapters that make it quick and easy to adjust the fit and safely secure it in place.This unit is constructed of high-quality material for superior safety and performance when working at heights. It is made with 6000 lb. polyester webbing for durable long-lasting use. It has nylon / polyester hybrid padding on the back and legs for additional protection and comfort. Plus the padding has reflective Scotchlite panels for visibility in low-light areas. This rugged build is equipped with lightweight aluminum hardware.This harness includes D-rings on the back front and hips for secure anchoring. It also has an anti-sliding dorsal D-ring pad helping to ensure an efficient connection without sliding. The integrated easy-link SRL adapter allows workers to easily connect and disconnect personal self-retracting lifelines. To easily park snap hooks and carabineers it has an auto-resetting lanyard. This harness boasts an integrated trauma strap to increase comfort balance and to improve circulation in the legs while suspended after a fall.This harness is equipped with 3M connected safety ID technology. This safety system allows you to track your harness and manage your safety inspection program. It provides automated inventory inspection and record management. This helps to manage single projects or multiple job sites at once. This harness meets ANSI Z359.11 OSHA 1910.140 and OSHA 1926.502 safety standards.Overall Dimensions:Capacity: 420 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHUMS Universal Fit Roped, 3mm, EV Neon Green (12103611)
- CONDOR D-Ring Extender, 18 in Length, 310 lb Weight Capacity, Double Lock Snap Hook, Alloy Steel, Blue (45J294)
- CAROLINA SHOE Size 13 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- WARN INDUSTRIES FIRE EXTINGUISHER HOLDER, STD ROLL BAR FIRE EXT HOLDER (102656)
- 3M HEAD HARNESS ASSEMBLY - EA (3M37005)
- 3M DBI-SALA ExoFit X300 Comfort Construction Full-Body Positioning Safety Harness (487S1113124)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401141)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401114)
- FALLTECH Full Body Harness, XL, Polyester (7089BXL)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1107800)
- 3M PROTECTA Full Body Harness, 2XL, Kevlar(R) (1161579)
- 3M Fall Protection