Shop All Harnesses
3M Dbi-Sala
Delta Full Body Harness, Back D-Ring, Tongue Buckle Leg Straps, 2X-Large, Yellow/Navy
Mfr # 1101253
Zoro # G108639147
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Harness Size 2XL
- D Ring Material Polyester Web
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1101253
- Zoro # G108639147
- UPC # 76308400033
- Country of Origin Canada
- Category Harnesses
Dimensions
Harness Size | 2XL |
Details
Item | Vest |
Color | Yellow |
D Ring Material | Polyester Web |
Description
No-tangle design. Stand-up back D-ring. Tongue buckle leg straps. Repel webbing. Back D-ring, tongue buckle leg straps size 2X-Large. Delta No-Tangle design for added comfort and easy donning. All Delta II harnesses come with spring-loaded stand-up back Dee ring for quick and easy connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Filter, R95, White, 10 PK, NIOSH (7506R95)
- 3M 3M SAFETY GLASSES IR CLR (90212-HZ4)
- CROSSFIRE Crossfire Sniper Bifocal Safety Eyewear (92125)
- ACCUFORM DOUBLESIDED DOOR STICKERS DO NOT LADM202P (LADM202P)
- 3M DBI-SALA Retrieval Full Body Harness, L, Polyester (1109229)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1140190)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401204)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401025)
- 3M DBI-SALA Fall Protection Harness, Vest Style, XL (1113130)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113212)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (T4000/S/MAK)
- 3M Dbi-Sala Harnesses