Shop All Lanyard & Lifeline Accessories
3M Dbi-Sala
Davit Base, Wall Mount Concrete/Steel, Ga
Mfr # 8518504
Zoro # G3299600
product price: $862.99
/ea
Free Shipping & Returns
$862.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Includes PVC Liner
- For Use With Mfr. No. 8518006, Mfr. No. 8518503
- Finish Galvanized
- Overall Height 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 8518504
- Zoro # G3299600
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Overall Height | 9 1/4 in |
Length | 10 in |
Width | 10 in |
Details
Item | Davit Base,Wall Mount Concrete/Steel,Ga |
Weight Capacity | 310 lb |
Includes | PVC Liner |
For Use With | Mfr. No. 8518006, Mfr. No. 8518503 |
Finish | Galvanized |
Color | Yellow |
Features | Mounts to Vertical Concrete or Steel Structures, Compact Design |
Base Material | Steel |
No. of Mounting Holes | 4 |
Compatible Component | Lower Mast Extension |
Base Installation | Fixed |
Base Mount Style | Wall Mount |
Number of Mounting Holes | 4 |
Description
Davit Base,Wall Mount Concrete/Steel,Ga, Height 9 1/4 in, Width 10 in, Features Mounts to Vertical Concrete or Steel Structures, Compact Design, Length 10 in, Color Yellow, Mounting Location Wall, For Use With Mfr. No. 8518006, Mfr. No. 8518503, Tensile Strength Not Applicable, Compatible Component Lower Mast Extension, Finish Galvanized, Confined Space Component Base, Weight Capacity 310 lb, Mounting Type Bolt-On, Weld-On, Includes PVC Liner, Base Installation Fixed, Base Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 12 ft. L x Vinyl, 1" Thick (519S0312YB)
- VISUAL WORKPLACE A Frame Sign, Corrugate, 16"x24", Orange (15-1904-AF1624-628)
- MCR SAFETY Safety Glasses, Gray Polarized (MOUD112PF)
- BDG Mechanics Gloves, M ( 8 ), Black (20-1-10603B-M)
- 3M DBI-SALA Harness Quick Connector, 420 lb Weight Capacity, Gold (3100087)
- 3M DBI-SALA Cable Vertical Safety System, 50 ft, 620 lb Weight Capacity, Silver (6119050)
- 3M DBI-SALA Cable Vertical Safety System, 50 ft, 620 lb Weight Capacity, Silver (6118050)
- 3M DBI-SALA PRO-Line Synthetic Horizontal Lifeline System (1200105)
- 3M DBI-SALA O Ring Slide (9503880)
- 3M DBI-SALA Seat Sling with Belt Loops, Universal (1001090)
- PETZL ASAP mobile fall arrester (sold without carabiner), ANSI (B070AA00)
- 3M Dbi-Sala Lanyard & Lifeline Accessories