Shop All Lanyard & Lifeline Accessories
3M Dbi-Sala
Davit Base, Floor Mount Concrete/Steel
Mfr # 8518503
Zoro # G3299591
product price: $1,560.99
/ea
Free Shipping & Returns
$1,560.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10 in
- Weight Capacity 310 lb
- Color Yellow
- Includes PVC Liner
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 8518503
- Zoro # G3299591
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 10 in |
Overall Height | 9 1/4 in |
Width | 10 in |
Details
Item | Davit Base,Floor Mount Concrete/Steel |
Weight Capacity | 310 lb |
Color | Yellow |
Includes | PVC Liner |
Finish | Galvanized |
For Use With | Mfr. No. 8518006, Mfr. No. 8518503 |
Features | Mounts to Horizontal Concrete or Steel Structures |
Base Material | Steel |
Compatible Component | Lower Mast Extension |
Base Installation | Fixed |
No. of Mounting Holes | 4 |
Base Mount Style | Floor Mount |
Number of Mounting Holes | 4 |
Description
Davit Base,Floor Mount Concrete/Steel, Height 9 1/4 in, Width 10 in, Features Mounts to Horizontal Concrete or Steel Structures, Length 10 in, Color Yellow, Mounting Location Floor, For Use With Mfr. No. 8518006, Mfr. No. 8518503, Tensile Strength Not Applicable, Compatible Component Lower Mast Extension, Finish Galvanized, Confined Space Component Base, Weight Capacity 310 lb, Mounting Type Bolt-On, Includes PVC Liner, Base Installation Fixed, Base Material Steel, Base Mount Style Floor Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Dura-Chef Interlock" Anti-Fatigue Mats - 5/8 in x 3 ft x 3 ft - Black Rubber Matting (03_126_INT)
- DOUBLE H BOOTS Size 10-1/2 EE Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 10.5EE)
- ZORO SELECT Barcode Printer Label, 4" W, 13" H, White (60DX78)
- RAILHEAD GEAR Led Safety Wand, Grn/Red Steady/Flashing (KE+D15:AK16-SLB41 RG)
- 3M DBI-SALA Winch Crank Handle (8100062)
- 3M DBI-SALA Swaged Cable, 25 ft, 620 lb Weight Capacity, Silver (6104025)
- 3M DBI-SALA Zorbit Energy Absorber Kit (7401033)
- 3M DBI-SALA Rescue/Retrieval Y-Lanyard with Spreader Bar (1231462)
- 3M DBI-SALA SecuraSpan Pour-in-Place HLL Concrete Sleeve (7400201)
- 3M DBI-SALA DBI-Sala‚Ñ¢ Lad-Saf‚Ñ¢ X2 Detachable Cable Sleeve, Fits 3/8" & 5/16" Dia. Core Cable (6160030)
- SUPER ANCHOR SAFETY 3/8" 316sst Cable Clamp for 3/8" Cable Lifeline (1056-S)
- 3M Dbi-Sala Fall Protection