Shop All Anchorage Connectors
3M Dbi-Sala
D-ring Anchorage Plate
Mfr # 2101638
Zoro # G0635540
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 4 1/2 in
- Attachment Point Swivel D-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 2101638
- Zoro # G0635540
- UPC # 840779008346
- Country of Origin Taiwan, Province of China
- Category Anchorage Connectors
Dimensions
Length | 4 1/2 in |
Width | 2 in |
Depth | 4 1/2 in |
Hole Dia. | 1/2 in |
Ring Diameter | 2 1/4 in |
Mounting Hole Diameter | 1/2 in |
Description
D-Ring Anchor Plate, Length 4 1/2 in, For Maximum Rail Weight Not Applicable, For Minimum Rail Head Width Not Applicable, Workers per System 1, For Maximum Rail Head Width Not Applicable, Depth 4 1/2 in, Attachment Point Swivel D-Ring, Anchor Material Steel, Anchor Installation Permanent, Mounting Orientation Horizontal, Vertical, Anchorage End Connection Rectangle Plate, Beam Clamp Style Fixed, ANSI Standards Met ANSI Z359.1, For Maximum Flange Width Not Applicable, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, White, Labels/Roll: 250 (M6-120-492)
- BRADY Caution Tag 5 3/4 in Height, English (86549)
- PETZL Carabiner, no lock, 4" Length, Aluminum, Black (M39A SN)
- HY-KO 3In Black Vinyl Number 7, 10PK (A30407)
- 3M DBI-SALA Fixed Beam Anchor (2108406)
- 3M DBI-SALA PRO Concrete D-ring Anchorage Plate (AJ720A)
- 3M DBI-SALA Web Tie-Off Adaptor (1002020)
- 3M DBI-SALA Kevlar® Tie-Off Adaptor (1002201)
- 3M DBI-SALA D-ring Anchorage Plate (2101634)
- 3M DBI-SALA Reusable Heavy-Duty Roof Anchor (2103673)
- FALLTECH Roof Anchor, SS Anchor, Roof Anchor (7434)
- 3M Dbi-Sala Anchorage Connectors