Shop All Anchorage Connectors
3M Dbi-Sala
D-ring Anchorage Plate
Mfr # 2101636
Zoro # G0482986
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Stainless Steel
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 4 1/2 in
- Attachment Point Fixed D-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 2101636
- Zoro # G0482986
- UPC # 648250162477
- Country of Origin Taiwan, Province of China
- Category Anchorage Connectors
Dimensions
Length | 4 1/2 in |
Depth | 4 1/2 in |
Hole Dia. | 1/2 in |
Width | 2 in |
Ring Diameter | 2 1/4 in |
Mounting Hole Diameter | 1/2 in |
Description
D-Ring Anchorage Plate, Length 4 1/2 in, For Maximum Rail Weight Not Applicable, For Minimum Rail Head Width Not Applicable, Workers per System 1, For Maximum Rail Head Width Not Applicable, Depth 4 1/2 in, Attachment Point Fixed D-Ring, Anchor Material Stainless Steel, Anchor Installation Reusable, Mounting Orientation Horizontal, Vertical, Anchorage End Connection Rectangle Plate, Beam Clamp Style Fixed, For Maximum Flange Width Not Applicable, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE VaporTrap Cabinet Filter, PK2 (29916)
- GLOBAL INDUSTRIAL PVC Dot Knit Gloves, Double-Sided, Black, Small, 1-Dozen (708351S)
- WOLVERINE Size 9-1/2 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- SPILLTECH Spill Kit, Drum, Chemical/Hazmat, 24" H (SPKHZ-55)
- 3M DBI-SALA 3M Protecta Sliding Beam Anchor, Fits 3.5 in to 14 in Beam Size, Fixed D-Ring, 310 lb Capacity (2104703)
- 3M DBI-SALA Web Tie-Off Adaptor (1002009)
- 3M DBI-SALA Web Tie-Off Adaptor (1002010)
- 3M DBI-SALA Web Tie-Off Adaptor (1002002)
- 3M DBI-SALA Web Scaffold Choker (1201391)
- 3M DBI-SALA Cable Tie-Off Adaptor, Silver, 4 ft. (1.2m) (5900550)
- CONDOR Cross Arm Strap, Temp, 36 In L, Polyester (19F392)
- 3M Dbi-Sala Fall Protection