Shop All Tree Pole Climbers and Accessories
3M Dbi-Sala
Cynch-Lok Transmission Pole Exterior Strap
Mfr # 1200111
Zoro # G3721295
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-3/4 x 88-1/2"
- For Use With Cynch-Lok Fall Restrict System
- Length 8 ft
- Material Neoprene/Nylon
- Hardware Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1200111
- Zoro # G3721295
- UPC # 00648250165218
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Size | 1-3/4 x 88-1/2" |
Length | 8 ft |
Minimum Pole Dia. | 5 1/2 in |
Maximum Pole Dia. | 30 1/2 in |
Maximum Pole Diameter | 30 1/2 in |
Minimum Pole Diameter | 5 1/2 in |
Lanyard Length | 8 ft |
Details
Item | Pole Climbing Strap |
For Use With | Cynch-Lok Fall Restrict System |
Material | Neoprene/Nylon |
Hardware Material | Steel |
Weight Capacity | 310 lb |
Tensile Strength | 4,500 lbs |
Standards | CSA Z359.14 Type AB, OSHA |
Color | Brown |
Number of Anchor Points | 1 |
Fits Pole Dia Range | 5-1/2 in to 30-1/2 in |
Positioning Strap Material | Nylon |
RFID Equipped | Yes |
For Pole Type | Transmission |
Series | Cynch-Lok(TM) |
Brand and Series | 3M(TM) DBI-SALA(R) Cynch-Lok(TM) |
Lanyard Material | Nylon |
Description
Pole Climbing Strap, Hardware Material Steel, For Pole Type Transmission, Weight Capacity 310 lb, Maximum Pole Diameter 30 1/2 in, Minimum Pole Diameter 5 1/2 in, Lanyard Material Nylon, Lanyard Length 8 ft, Positioning Strap Material Nylon, RFID Equipped Yes, Standards CSA Z359.14 Type AB, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MILITARY MERCHANDISE CAP USMC MARINES CAMO (CP00312)
- SIGNMISSION No Forklifts 18in Non-Slip Floor Marker, 16" x 16", FD-2-R-16-99836 (FD-2-R-16-99836)
- BDG 14" PVC Glove, PR, Universal PR (99-1-764)
- KISHIGO XL Black Panels Safety Vest, Lime (1513-XL)
- 3M DBI-SALA First Man Up Pole (2104524)
- 3M DBI-SALA Positioning Lanyard, Various Diameters, 310 lb. Weight Capacity, Brown/Blue (1204075)
- 3M DBI-SALA Body Belt, 1-3/4 x 55 In, 1 Anchor Point (1204057)
- 3M DBI-SALA SSB Climb Assist Block/Pulley Assembly (3511063)
- A & I PRODUCTS THROW WEIGHT-16OZ 5.5" x2" x1.75" (A-B1AB1016)
- DMM Hitch Climber Eccentric Pulley, Green (DECC-GR)
- NOTCH EQUIPMENT Notch Neon Plus Throwline 3mm 1000ft (NTL22: NTL22-1000)
- 3M Dbi-Sala Fall Protection