Shop All Tree Pole Climbers and Accessories
3M Dbi-Sala
Cynch-Lok Replacement Interior Strap, Web
Mfr # 1200136
Zoro # G1265811
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Cynch-Lok(TM)
- Standards ASTM F887, ASTM F887-11, CSA Z259.14 Type A and B
- Weight Capacity 310 lb.
- Anchorage End Connection Non Pertinent
- Max. Working Load 310 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1200136
- Zoro # G1265811
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Lanyard Length | 6 ft |
Details
Item | Web Lanyard |
Series | Cynch-Lok(TM) |
Standards | ASTM F887, ASTM F887-11, CSA Z259.14 Type A and B |
Weight Capacity | 310 lb. |
Anchorage End Connection | Non Pertinent |
Max. Working Load | 310 lb. |
Hardware Material | Zinc Plated Steel |
Brand and Series | 3M(TM) DBI-SALA(R) Cynch-Lok(TM) |
RFID Equipped | No |
Positioning Strap Material | Polyester |
Lanyard Material | Polyester |
For Pole Type | Distribution |
Description
Pole Climbing Strap, Hardware Material Steel, For Pole Type Distribution, Weight Capacity 310 lb, Maximum Pole Diameter Not Applicable, Minimum Pole Diameter Not Applicable, Lanyard Material Polyester, Lanyard Length 6 ft, Positioning Strap Material Polyester, RFID Equipped No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Overshoe, Men, XS, Pull On, Blk/Gray, PVC, PR (TTXS)
- ALLEGRO INDUSTRIES Phase Change Cooling Vest Inserts, PK4 (8414-11)
- PIG DrainBlocker Cover, 54 x 54 In (PLR406)
- WOLVERINE Size 9-1/2 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- 3M DBI-SALA Positioning Lanyard, Various Diameters, 310 lb. Weight Capacity, Brown/Blue (1204075)
- 3M DBI-SALA Body Belt, 1-3/4 x 55 In, 1 Anchor Point (1204057)
- 3M DBI-SALA First Man Up Pole (2104524)
- 3M DBI-SALA SSB Climb Assist Block/Pulley Assembly (3511063)
- TEUFELBERGER treeMOTION Pro Saddle - Small (TMP-S)
- SUNBELT Strw-ISC, Rope Wrench, Wrench 5" x4" x2" (A-B1ABRP280A1)
- A & I PRODUCTS THROW LINE, FLING-IT HMPE, 2.2MMX180' 3.5" x3.5" x3.5" (A-B192022L180)
- 3M Dbi-Sala Fall Protection