Shop All Tree Pole Climbers and Accessories
3M Dbi-Sala
Cynch-Lok Replacement Interior Strap, Rope
Mfr # 1200115
Zoro # G1265805
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft
- Weight Capacity 310 lb.
- Series Cynch-Lok(TM)
- Color Black
- Standards ASTM F887, ASTM F887-11, CSA Z259.14 Type A and B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1200115
- Zoro # G1265805
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Length | 6 ft |
Lanyard Length | 6 ft |
Details
Item | Rope Lanyard |
Weight Capacity | 310 lb. |
Series | Cynch-Lok(TM) |
Color | Black |
Standards | ASTM F887, ASTM F887-11, CSA Z259.14 Type A and B |
Material | Polyester Kernmantle Rope with Technora Core |
Anchorage End Connection | Non Pertinent |
Max. Working Load | 310 lb. |
Hardware Material | Zinc Plated Steel |
Brand and Series | 3M(TM) DBI-SALA(R) Cynch-Lok(TM) |
RFID Equipped | No |
Positioning Strap Material | Nylon |
For Pole Type | Distribution |
Lanyard Material | Nylon |
Description
Pole Climbing Strap, Hardware Material Steel, For Pole Type Distribution, Weight Capacity 310 lb, Maximum Pole Diameter Not Applicable, Minimum Pole Diameter Not Applicable, Lanyard Material Nylon, Lanyard Length 6 ft, Positioning Strap Material Nylon, RFID Equipped No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Public Safety Sign-Shelter In Place, Heavy Duty, 7" H, A-1218-25544 (A-1218-25544)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 11, PR (11-600VP)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-317 (FS-17-317)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, M, Orange/Yellow, Polyester (IEX-HVP-03-M)
- 3M DBI-SALA SSB Climb Assist Block/Pulley Assembly (3511063)
- 3M DBI-SALA First Man Up Pole (2104524)
- 3M DBI-SALA Positioning Lanyard, Various Diameters, 310 lb. Weight Capacity, Brown/Blue (1204075)
- 3M DBI-SALA Body Belt, 1-3/4 x 55 In, 1 Anchor Point (1204057)
- NOTCH Compact Dual Wedge (99378)
- NOTCH EQUIPMENT Notch Rigging Thimble # 3 (40467)
- NOTCH EQUIPMENT Notch Neon Plus Throwline 3mm 1000ft (NTL22: NTL22-1000)
- 3M Dbi-Sala Tree Pole Climbers and Accessories