Shop All Tree Pole Climbers and Accessories
3M Dbi-Sala
Cynch-Lok Pole Climbing Device, Rope
Mfr # 1204058
Zoro # G1228571
product price: $1,010.99
/ea
Free Shipping & Returns
$1,010.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb.
- Series Cynch-Lok(TM)
- Standards ANSI A10.32, ANSI Z359.1, ANSI Z359.13, OSHA 1910.66, OSHA 1926.502
- Anchorage End Connection Non Pertinent
- Hardware Material Zinc Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1204058
- Zoro # G1228571
- UPC # 648250165195
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Maximum Pole Dia. | 30 1/2 in |
Minimum Pole Dia. | 5 1/2 in |
Lanyard Length | 8 ft |
Maximum Pole Diameter | 30 1/2 in |
Minimum Pole Diameter | 5 1/2 in |
Details
Item | Lanyard |
Weight Capacity | 310 lb. |
Series | Cynch-Lok(TM) |
Standards | ANSI A10.32, ANSI Z359.1, ANSI Z359.13, OSHA 1910.66, OSHA 1926.502 |
Anchorage End Connection | Non Pertinent |
Hardware Material | Zinc Plated Steel |
Brand and Series | 3M(TM) DBI-SALA(R) Cynch-Lok(TM) |
Fits Pole Dia Range | 5-1/2 in to 30-1/2 in |
For Pole Type | Transmission |
Positioning Strap Material | Nylon |
RFID Equipped | Yes |
Lanyard Material | Nylon |
Description
Pole Climbing Strap System, Hardware Material Steel, For Pole Type Transmission, Weight Capacity 310 lb, Maximum Pole Diameter 30 1/2 in, Minimum Pole Diameter 5 1/2 in, Lanyard Material Nylon, Lanyard Length 8 ft, Positioning Strap Material Nylon, RFID Equipped Yes, Standards ASTM F887, ASTM F887-11, CSA Z259.14 Type A, CSA Z259.14 Type B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS GLOVE BLADE DEF GRY L (7001L)
- BRADY Label, 1 51/64 in W, Red (M7-169-593-RD)
- ZORO SELECT Fire Extinguisher Cabinet, Semi Recessed, 26 3/4 in Height, 10 lb (1RK38)
- SIGNMISSION Private Parking Lot Violators Towed Away Vehicle Owners Expense Alum, 18" L, 18" H, BS-1818-23267 (A-DES-BS-1818-23267)
- 3M DBI-SALA Body Belt, 1-3/4 x 55 In, 1 Anchor Point (1204057)
- 3M DBI-SALA Positioning Lanyard, Various Diameters, 310 lb. Weight Capacity, Brown/Blue (1204075)
- 3M DBI-SALA SSB Climb Assist Block/Pulley Assembly (3511063)
- 3M DBI-SALA First Man Up Pole (2104524)
- NOTCH 48" Steel Friction Saver (NSFS-48)
- NOTCH Compact Dual Wedge (99378)
- A & I PRODUCTS CONNECTOR-SWIVEL-SMALL 3.5" x1.6" x1.2" (A-B1ABP58S)
- 3M Dbi-Sala Tree Pole Climbers and Accessories