Shop All Lanyard & Lifeline Accessories
3M Dbi-Sala
Cynch-Lok Distribution Pole Exterior Strap
Mfr # 1200110
Zoro # G1265796
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Cynch-Lok(TM)
- Weight Capacity 310 lb
- Color Brown
- For Pole Type Distribution
- RFID Equipped Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1200110
- Zoro # G1265796
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Maximum Pole Dia. | 18 1/2 in |
Minimum Pole Dia. | 5 1/2 in |
Lanyard Length | 4 7/8 ft |
Maximum Pole Diameter | 18 1/2 in |
Minimum Pole Diameter | 5 1/2 in |
Details
Item | Pole Climbing Strap |
Series | Cynch-Lok(TM) |
Weight Capacity | 310 lb |
Color | Brown |
For Pole Type | Distribution |
RFID Equipped | Yes |
Hardware Material | Steel |
Positioning Strap Material | Nylon |
Fits Pole Dia Range | 5-1/2 in to 18-1/2 in |
Lanyard Material | Nylon |
Description
Pole Climbing Strap, Hardware Material Steel, For Pole Type Distribution, Weight Capacity 310 lb, Maximum Pole Diameter 18 1/2 in, Minimum Pole Diameter 5 1/2 in, Lanyard Material Nylon, Lanyard Length 4 7/8 ft, Positioning Strap Material Nylon, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Car Stop, Rubber, 4 in H, 6 ft L, 6 in W, Black/Yellow (GNRS1610YB)
- 5S SUPPLIES 5S Poster - Version 1 - 5 Steps 24in X 32in (POSTER-5SL-V4)
- EDWARDS SIGNALING Beacon, Steady Burn, Red, 120VAC (125LEDSR120A)
- LACROSSE Rubber Hunting Boot, 18"OD Green, Sz 11, PR (150040-SZ11)
- 3M DBI-SALA Cable Vertical Safety System, 50 ft, 620 lb Weight Capacity, Silver (6119050)
- 3M DBI-SALA SecuraSpan HLL Lifeline Assembly (7403060)
- 3M DBI-SALA Swaged Cable, 60 ft, 620 lb Weight Capacity, Silver (6104060)
- 3M DBI-SALA Cable Vertical Safety System, 60 ft, 620 lb Weight Capacity, Silver (6118060)
- 3M DBI-SALA Swaged Cable, 40 ft, 620 lb Weight Capacity, Silver (6104040)
- 3M DBI-SALA Safety Cable Guide, 6 9/10 in, 310 lb Weight Capacity (6100400)
- KONG USA Express, Trapper, Polished, 12Cm Dyneema Sling (761SET4300K)
- 3M Dbi-Sala Lanyard & Lifeline Accessories