Shop All Harnesses
3M Dbi-Sala
Cross-over Style Climbing Harness, Universal, Repel™ Polyester
Mfr # 1102010
Zoro # G904948122
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Harness Application Climbing
- Weight Capacity 420 lbs. (190 kg)
- Color Yellow
- D Ring Locations Back, Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1102010
- Zoro # G904948122
- UPC # 840779000197
- Country of Origin Canada
- Category Harnesses
Details
Item | Cross-over Style Climbing Harness |
Harness Sizing | Universal |
Harness Application | Climbing |
Weight Capacity | 420 lbs. (190 kg) |
Color | Yellow |
D Ring Locations | Back, Front |
Series | Deltaâ„¢ |
Webbing Material | Repelâ„¢ Polyester |
With Belt | No |
Harness Buckle Material | Zinc Plated Steel |
Buckle Type | Pass-through |
Tensile Strength | 6000 lb. |
Subpelvic Strap | Yes |
Description
Cross-over style full body harness universal delta no-tangle design for added comfort and easy donning patented cross-over design provides added comfort and versatility with an adjustable front d-ring parachute buckles on lower shoulder straps for quick and easy adjustment coated hardware for corrosion resistance patented stand-up d-ring and built in isafe technology for inspection and inventory purposes style: cross over
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID D-ROC Hi-Viz Foam Nitrile Dotted Palm Coated Work Glove w/Thumb Saddle (GPD4699)
- BRADY Pipe Marker, PK5, 7352-3C-PK (7352-3C-PK)
- AZAR DISPLAYS 3.5"W x 5"H Wall U-Frame w/ Holes, PK10 (162724)
- KLEENGUARD Coveralls, 24 PK, Blue, SMMMS, Zipper (58504)
- 3M DBI-SALA Full Body Harness, XL, Nomex(R)/Kevlar(R) (1113318)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113004)
- 3M DBI-SALA Fall Protection Harness, XS, Polyester (1402155)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401116)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1403106)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401091)
- IRONWEAR Standard Full Body Harness with 3-D Rings and 310 Lbs Capacity (2125-2XL-3XL)
- 3M Dbi-Sala Fall Protection