Shop All Harnesses
3M Dbi-Sala
Construction Style Positioning Harness, Large, Polyester
Mfr # 1108502
Zoro # G902568308
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- D Ring Locations Back, Side
- Harness Color Blue
- Series ExoFit™
- With Belt Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1108502
- Zoro # G902568308
- UPC # 840779000302
- Country of Origin United States
- Category Harnesses
Details
Color | Blue |
D Ring Locations | Back, Side |
Harness Color | Blue |
Series | ExoFit™ |
With Belt | Yes |
Harness Application | Positioning |
Buckle Type | Quick Connect |
Webbing Material | Polyester |
Padding Location | Back/Hip, Shoulder/Back and Leg |
Weight Capacity | 420 lbs. (190 kg) |
Item | Construction Style Positioning Harness |
Tensile Strength | 6000 lb. |
Harness Sizing | Large |
Harness Buckle Material | Zinc Plated Steel |
Subpelvic Strap | Yes |
D-Ring Locations | Back, Side |
Description
EXOFITTM CONSTRUCTION HARNESSES, DBI/SALA 1108502 EXOFIT CONSTRUCTION STYLE POSITIONING HARNESS - MODEL # 1108502. BACK D-RING, BELT WITH PAD AND SIDE D-RINGS, QUICK CONNECT BUCKLE LEG STRAPS, BUILT-IN COMFORT PADDING (SIZE LARGE). FEATURES:
- BUILT-IN SHOULDER, BACK AND LEG COMFORT PADDING BACK D-RING BODY BELT/HIP PAD WITH SIDE D-RINGS QUICK CONNECT CHEST AND LEG STRAPS SOFT, LIGHTWEIGHT WEBBING ANTI-TEAR BALLISTIC NYLON BUILT-IN REFLECTIVE PIPING PARACHUTE TORSO ADJUSTERS PROTECTED LABELS, EQUIPPED WITH I-SAFE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drum Spill Containment Pallet, 11 gal Spill Capacity, 1 Drum, 1500 lb, Polyethylene (1321 NOT DRILLED)
- SAFETYPOSTER.COM Safety Poster, Protect Your Hands, ENG (SW0015)
- MOBILE COOLING Mobile Cooling Neck Gaiter, Black, Unisex, One Size (MCUA03010021)
- BUFFALO Polypro Coverall 3X Hooded Bag (68507)
- 3M DBI-SALA Full Body Harness, Universal, Polyester (1106201)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402146)
- 3M DBI-SALA Full Body Harness, S, Repel(TM) Polyester (1102201)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402116)
- 3M DBI-SALA Retrieval Full Body Harness, Universal, Repel(TM) Polyester (1110602)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1112569)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H7CC2A2)
- 3M Dbi-Sala Fall Protection