Shop All Confined Space Entry Equipment
3M
DBI-SALA Confined Space Portable Telescoping Fall Arrest Post 8516691
Mfr # 487S8516691
Zoro # G910795901
product price: $7,077.99
/ea
Free Shipping & Returns
$7,077.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 487S8516691
- Zoro # G910795901
- Country of Origin Unknown
- Category Confined Space Entry Equipment
Description
Easily access confined spaces with this 3M DBI-SALA confined space 5-piece davit hoist system 8518000. This unit is designed for confined space rescue of an incapacitated worker or for lifting and lowering precious cargo. It pivots for better angles to access manholes and confined spaces and it easily adjusts for overhead clearance restrictions. It has built-in pulleys for use with 2 mechanical devices and it has quick-mounting brackets to easily install winches. To fit a variety of spaces the height is adjustable from 70 1/2in to 83in while the width is adjustable from 37in to 64in. It is fall arrest rated in all positions to ensure optimal safety. Plus it has a telescoping reach of 11 1/2in to 27 1/2in.This unit is constructed of high-strength aluminum with a 450 lb. capacity. It is lightweight making it easy to transport and set up at different job sites. It is made of 1 upper mast 1 lower mast and a 3-piece base. It comes with an integrated 5000 lb. mast anchorage point to attach a fall arrest device. Thanks to the adjustable foot leveling system workers can easily adjust each side of the hoist system independently to level it over confined spaces. This unit is tested to meet OSHA 1926.502 requirements.Overall Dimensions:Width: 37in - 64inHeight: 70 1/2in - 83inCapacity: 450 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Hex Nipple, MNPTxMNPSH, 2 Inx2 In (DMH2020)
- FRONTLINE Aramid Fiber Web Twin Leg 6' SRL with Steel Rebar Hook Ends (RPA062R)
- HY-KO Number House 1 3In Vinyl Blk (30401)
- POWERWELD FR Cotton Welding Jacket, 9oz Green Sateen, Small (PWGFRJS)
- 3M Confined Space Winch, 60 ft Cable (8518571)
- 3M Tripod Mounting Base Bracket (8008005)
- HONEYWELL MILLER Confined Space Winch, 12 in. Wx11 in. H (8441-Z7/88FT)
- SAFEWAZE 115ft Personnel Winch (019-11008)
- SUPERIOR SMOKE Liquid Smoke Blower, Manhole, 5HP, 4300 cfm (30L)
- HONEYWELL MILLER Complete Mounting Bracket Assembly (DH-19-MILLER/)
- SAFEWAZE 10ft Tech Tripod Kit: 65ft Material Winch, 65ft 3-Way (022-11035)
- 3M Confined Space Entry Equipment