Shop All Confined Space Entry Equipment
3M
DBI-SALA Confined Space 5-Piece Davit Hoist System with 23 1/2in to 42 1/2in Reach 8518040
Mfr # 487S8518040
Zoro # G010792152
product price: $15,305.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$15,305.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 487S8518040
- Zoro # G010792152
- Country of Origin United States
- Category Confined Space Entry Equipment
Description
Prevent dangerous falls with this 3M DBI-SALA Delta construction style full-body positioning safety harness. This safety harness is ideal for ensuring safety at construction sites. It features an ample 420 lb. capacity to accommodate different body types. Thanks to the triangular shape this harness is easy to put on remove and store without tangling. It has simple tongue buckle leg straps and revolving torso adapters making it quick and easy to adjust the fit and safely secure it in place.This unit is constructed of durable long-lasting polyester webbing that will not fray rip or thin out. This ensures the straps are tough enough to withstand rough working conditions. It features sewn-in padding on the back shoulder and hips for additional layers of protection. This harness has sturdy D-rings on the back and sides for secure anchoring. A removable waist belt is included for tool carrying applications.Built with abrasion-resistant materials employees will remain comfortable while suspended. The webbing is specially positioned higher at the shoulders preventing chafing and abrasions on the neck. This design ensures long-lasting comfort throughout long workdays. For additional comfort this harness is designed to keep workers cool. It has integrated trauma straps to increase comfort balance and to improve circulation in the legs while suspended after a fall.This harness is equipped with 3M connected safety ID technology. This safety system allows you to track your harness and manage your safety inspection program. It provides automated inventory inspection and record management. This helps to manage single projects or multiple job sites at once. This harness meets ANSI Z359.1 ANSI Z359.3 OSHA 1910.66 and OSHA 1926.502 safety standards.Overall Dimensions:Capacity: 420 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 3XL, Orange Class 2 High Performance Surveyors Zipper Vest (S5005-3X)
- ZORO SELECT Pin Lug, FNSTxMNPSH, 2-1/2 Inx1-1/2 In (3LZ40)
- ECOBAILER Disposable Bailer, 1365mL, Clear PVC, PK24 (ECOPROPVCWT-154)
- ENPAC Drain Seal, 24in.L, 24in.W, RedUrethane (4324-SP)
- 3M Tripod Mounting Base Bracket (8008005)
- 3M Confined Space Winch, 60 ft Cable (8518571)
- SAFEWAZE 7ft Adjustable Tripod Kit, 65ft Material Winch, Storage Bag (019-11001)
- FALLTECH FallTech 7507 Adjustable 8' Aluminum Confined Space Tripod Kit (7507)
- 3M DBI-SALA Advanced Adjustable Offset Upper Davit Mast (8518001)
- MSA SAFETY Mast Extension (IN-2109)
- AMERIC Duct to Duct Connector, Alum, 12 in (AM-CA12)
- 3M Fall Protection