Shop All Confined Space Entry Equipment
3M
DBI-SALA Confined Space 5-Piece Davit Hoist System with 11 1/2in to 27 1/2in Reach 8518000
Mfr # 487S8518000
Zoro # G510792256
product price: $12,900.99
/ea
Free Shipping & Returns
$12,900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 487S8518000
- Zoro # G510792256
- Country of Origin United States
- Category Confined Space Entry Equipment
Description
Easily access confined spaces with this 3M DBI-SALA confined space 5-piece davit hoist system 8518040. This unit is designed for confined space rescue of an incapacitated worker or for lifting and lowering precious cargo. It pivots for better angles to access manholes and confined spaces and it easily adjusts for overhead clearance restrictions. It has built-in pulleys for use with 2 mechanical devices and it has quick-mounting brackets to easily install winches. To fit a variety of spaces the height is adjustable from 74in to 94 1/2in while the width is adjustable from 70in to 97in. It is fall arrest rated in most positions to ensure optimal safety. Plus it has a telescoping reach of 23 1/2in to 42 1/2in.This unit is constructed of high-strength aluminum with a 450 lb. capacity. It is lightweight making it easy to transport and set up at different job sites. It is made of 1 upper mast 1 lower mast and a 3-piece base. It comes with an integrated 5000 lb. mast anchorage point to attach a fall arrest device. Thanks to the adjustable foot leveling system workers can easily adjust each side of the hoist system independently to level it over confined spaces. This unit is tested to meet OSHA 1926.502 requirements.Overall Dimensions:Width: 70in - 97inHeight: 74in - 94 1/2inCapacity: 450 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Body Belt, 2 D-Rings, Size XL (30HG97)
- NOTRAX 18 ft. L x Vinyl, 9/16" Thick (518S0418YB)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0038BL)
- NMC Danger Chemical Storage Area Sign, D240RB (D240RB)
- 3M Confined Space Winch, 60 ft Cable (8518571)
- 3M Tripod Mounting Base Bracket (8008005)
- 3M DBI-SALA Advanced One-Piece Adjustable Offset Davit Mast (8518382)
- HONEYWELL MILLER Hoist Floor Mount Sleeve, Steel (DH-7ZP/)
- ALLEGRO INDUSTRIES Ducting, 26 in. Dia., 15 ft. L (9700-15)
- MSA SAFETY Confined Space Carrying Bag (10169369)
- AMERIC Ventilation Duct, 8 in x 25 ft, Blk/Ylw (AM-DS0825)
- 3M Fall Protection