3M

DBI-SALA Concrete Screw, 5/8" Dia., 4 in L, Stainless Steel


product price: $74.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Compatible Material Concrete
  • Anchor Diameter 5/8"
  • Overall Length 4 in
  • Sub-Brand DBI-SALA
  • Material Stainless Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Anchor Diameter 5/8"
Overall Length 4 in
Thread Length 4 in
Max. Hole Depth 1 7/16 in
For Hole Dia. 5/8 in
Width 1/2 in
Maximum Hole Depth 1 1/2 in
For Hole Diameter 5/8 in

Details

Item Concrete Screw
Compatible Material Concrete
Sub-Brand DBI-SALA
Material Stainless Steel
Material Quality Standards OSHA 1910.140, OSHA 1926.502
Anchor Installation Permanent
Detent Anchor Components Pour-in-Place Socket
Workers per System 1
For Wall Thickness 6 in
Concrete Strength 5,000 psi
Weight Capacity 310 lb
Number of Mounting Holes 1
Anchor Material Stainless Steel
Series Concrete Detent
OSHA Standards Met OSHA 1910.140, OSHA 1926.502
Tensile Strength 5,000 lb

Description

Concrete Anchors, Maximum Hole Depth 1 1/2 in, Number of Bolts Included Not Applicable, Weight Capacity 310 lb, Anchor Material Stainless Steel, Anchor Installation Permanent, Tensile Strength 5,000 lb, Attachment Point Not Applicable, Overall Length 4 in, Width 1/2 in, Detent Anchor Components Pour-in-Place Socket, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Concrete Strength 5,000 psi, For Hole Diameter 5/8 in, For Wall Thickness 6 in, Mounting Type Pour-in-Place

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.