Shop All Anchorage Connectors
3M Dbi-Sala
Concrete Detent Socket and Cap
Mfr # 2101000
Zoro # G0635279
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Standards ANSI Z359.1, OSHA 1910.66, 1926.502
- Hole Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 2101000
- Zoro # G0635279
- UPC # 840779011742
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Hole Dia. | 7/8 in |
Width | 7/8 in |
For Hole Dia. | 7/8 in |
For Hole Diameter | 7/8 in |
Mounting Hole Diameter | 7/8 in |
Maximum Hole Depth | 4 1/4 in |
Details
Item | Concrete Anchor,Permanent |
Anchor Material | Steel |
Tensile Strength | 5,000 lb |
Weight Capacity | 310 lb |
Standards | ANSI Z359.1, OSHA 1910.66, 1926.502 |
Number of Mounting Holes | 1 |
Detent Anchor Components | Cap, Detent Socket |
Workers per System | 1 |
For Wall Thickness | 6 in |
Concrete Strength | 5,000 psi |
Brand and Series | 3M DBI-SALA |
Anchor Installation | Permanent |
Includes Mounting Hardware | Yes |
Number of Bolts Included | 1 |
ANSI Standards Met | ANSI Z359.1 |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Description
Concrete Anchor,Permanent, Maximum Hole Depth 4 1/4 in, Number of Bolts Included 1, Weight Capacity 310 lb, Anchor Material Steel, Anchor Installation Permanent, Tensile Strength 5,000 lb, Attachment Point Not Applicable, Overall Length Not Applicable, Width 7/8 in, Detent Anchor Components Cap, Detent Socket, ANSI Standards Met ANSI Z359.1, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Concrete Strength 5,000 psi, For Hole Diameter 7/8 in, For Wall Thickness 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Chemical Sign, 10" H, 14 in W, Horizontal Rectangle, English, 486A27 (486A27)
- SUPERIOR GLOVE 13ga Blk Nylon PU Palm 10, PR (S13BKPUQ10)
- WEARWELL 10 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X4X10AMCH)
- IMPACTO Knee Pads, Gell, Hard Shell, PR (879-00)
- 3M DBI-SALA D-Ring Anchor Plates, DBI-Sala„¢ 2101630 (2101630)
- 3M DBI-SALA Anchorage Connector, Hand Grip Large 4In (AJ303A)
- 3M DBI-SALA 3M Protecta Sliding Beam Anchor, Fits 3.5 in to 14 in Beam Size, Fixed D-Ring, 310 lb Capacity (2104703)
- 3M DBI-SALA Web Tie-Off Adaptor, Adjustable (1002106)
- 3M DBI-SALA D-ring Anchorage Plate (2101636)
- 3M DBI-SALA Sliding Beam Anchor, 420 lb. Cap., 18" L (2104715)
- CONDOR Anchor Sling, 10 ft. (30HG93)
- 3M Dbi-Sala Anchorage Connectors