Shop All Anchorage Connectors
3M Dbi-Sala
Concrete Detent Pin
Mfr # 2101002
Zoro # G1228501
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Attachment Point Swivel D-Ring
- Standards ANSI Z359.1, OSHA 1910.66, 1926.502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 2101002
- Zoro # G1228501
- UPC # 840779011759
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Width | 1/8 in |
For Hole Dia. | 7/8 in |
Bolt Length | 4 in |
For Hole Diameter | 7/8 in |
Maximum Hole Depth | 4 1/4 in |
Details
Item | Concrete Anchor,Reusable |
Anchor Material | Steel |
Tensile Strength | 5,000 lb |
Weight Capacity | 310 lb |
Attachment Point | Swivel D-Ring |
Standards | ANSI Z359.1, OSHA 1910.66, 1926.502 |
Brand and Series | 3M DBI-SALA |
Includes Mounting Hardware | No |
Concrete Strength | 5,000 psi |
Detent Anchor Components | Detent Pin |
For Wall Thickness | 7 1/2 in |
Workers per System | 1 |
Anchor Installation | Reusable |
ANSI Standards Met | ANSI Z359.1 |
Number of Bolts Included | 1 |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Description
Concrete Anchor,Reusable, Maximum Hole Depth 4 1/4 in, Number of Bolts Included 1, Weight Capacity 310 lb, Anchor Material Steel, Anchor Installation Reusable, Tensile Strength 5,000 lb, Attachment Point Swivel D-Ring, Overall Length Not Applicable, Width 1/8 in, Detent Anchor Components Detent Pin, ANSI Standards Met ANSI Z359.1, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Bolt Length 4 in, Concrete Strength 5,000 psi, For Hole Diameter 7/8 in, For Wall Thickness 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, 36 in W x 24 in D, Sand (302 SAND)
- LYLE Danger Sign, 4 Hole Mount, 14inWx10inH (U3-1059-RA_14X10)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Acrylic, 36" dia. (PLXO2436)
- JACKSON SAFETY F20 Polycarbonate Face Shield Windows (14132)
- 3M DBI-SALA Web Tie-Off Adaptor (1002020)
- 3M DBI-SALA First-Man-Up Remote Anchoring System (2104531)
- 3M DBI-SALA Fixed Beam Anchor (2108407)
- 3M DBI-SALA Lad-Saf Ladder Anchor Post (6116026)
- 3M DBI-SALA Web Tie-Off Adaptor (1002010)
- 3M DBI-SALA Web Tie-Off Adaptor, Yellow, 3 ft. (0.9m) (1003000)
- GUARDIAN EQUIPMENT Roof Bracket, Adjustable, 2x10Plank (2500-10)
- 3M Dbi-Sala Anchorage Connectors