Shop All Anchorage Connectors
3M Dbi-Sala
Concrete Detent Anchor
Mfr # 2101004
Zoro # G0635288
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Attachment Point Swivel D-Ring
- Standards OSHA 1910.140, 1926.502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 2101004
- Zoro # G0635288
- UPC # 840779011766
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Width | 1/8 in |
Hole Dia. | 7/8 in |
For Hole Dia. | 7/8 in |
For Hole Diameter | 7/8 in |
Maximum Hole Depth | 4 1/4 in |
Mounting Hole Diameter | 7/8 in |
Details
Item | Concrete Anchor |
Anchor Material | Steel |
Tensile Strength | 5,000 lb |
Weight Capacity | 310 lb |
Attachment Point | Swivel D-Ring |
Standards | OSHA 1910.140, 1926.502 |
Brand and Series | 3M DBI-SALA |
Includes Mounting Hardware | Yes |
Concrete Strength | 3,000 psi |
Workers per System | 1 |
Number of Mounting Holes | 1 |
Detent Anchor Components | D-Ring, Socket Cover Cap |
Anchor Installation | Permanent, Reusable |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Number of Bolts Included | 1 |
Description
Concrete Anchor, Maximum Hole Depth 4 1/4 in, Number of Bolts Included 1, Weight Capacity 310 lb, Anchor Material Steel, Anchor Installation Permanent, Reusable, Tensile Strength 5,000 lb, Attachment Point Swivel D-Ring, Overall Length Not Applicable, Width 1/8 in, Detent Anchor Components D-Ring, Socket Cover Cap, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Concrete Strength 3,000 psi, For Hole Diameter 7/8 in, Includes Mounting Hardware Yes, Mounting Hole Diameter 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Vehicle Height 13 ft., Reverse Image Sign (8001230)
- NOTRAX 9 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0039YB)
- MAGID WeldPro Shoulder Split Cow Leather Welding Gloves, 12PK (T2701S)
- BRADY Label (M21-11-427)
- 3M DBI-SALA Web Tie-Off Adaptor (1002002)
- 3M DBI-SALA Web Tie-Off Adaptor, Adjustable (1002106)
- 3M DBI-SALA PRO Cable Anchorage Extension (AJ408AG)
- 3M DBI-SALA Fixed Beam Anchor (2108408)
- 3M DBI-SALA D-ring Anchorage Plate (2101634)
- 3M DBI-SALA Lad-Saf Ladder Anchor Post (6116026)
- SUPER ANCHOR SAFETY ARS 2x8 Fall Arrest Anchor Kit 11ga. Dacromet +PVC Flashing+Stem Cover Black+Tether Strap+Fastener (2801-D)
- 3M Dbi-Sala Fall Protection