Shop All Anchorage Connectors
3M Dbi-Sala
Concrete D-ring Anchor, 5 Extra Bolts
Mfr # 2104561
Zoro # G0704724
product price: $364.00
/ea
Free Shipping & Returns
$364.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Stainless Steel
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 5 3/4 in
- Includes 6 Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 2104561
- Zoro # G0704724
- UPC # 00648250162491
- Country of Origin Taiwan, Province of China
- Category Anchorage Connectors
Dimensions
Length | 5 3/4 in |
Hole Depth | 4 1/2 in |
Hole Dia. | 11/16 in 3/4 in |
Width | 3 in |
Depth | 5-1/2 |
Bolt Length | 4 1/8 in |
Overall Length | 5 3/4 in |
Ring Inside Dia. | 3 in |
For Hole Dia. | 11/16 in |
Ring Diameter | 3 in |
Maximum Hole Depth | 4 1/2 in |
Ring Inside Diameter | 3 in |
For Hole Diameter | 3/4 in |
Mounting Hole Diameter | 3/4 in |
Description
Concrete Anchor, Maximum Hole Depth 4 1/2 in, Weight Capacity 310 lb, Anchor Material Stainless Steel, Anchor Installation Permanent, Reusable, Tensile Strength 5,000 lb, Attachment Point Swivel D-Ring, Overall Length 5 3/4 in, Width 3 in, Bolt Length 4 1/8 in, Concrete Strength 3,000 psi, For Hole Diameter 3/4 in, For Wall Thickness 6 1/4 in, Includes Mounting Hardware Yes, Mounting Hole Diameter 3/4 in, Mounting Type Screws, Number of Mounting Holes 1, Ring Inside Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH & WESSON Safety Glasses, Gray Anti-Fog, Scratch-Resistant (21303)
- PARTNERS BRAND Tag String, 12", White, 1000/Case (G2501)
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Chelsea Boot Steel Work Boot, Brown (235- 120 M)
- PYRAMEX Value Cowhide Leather Driver with Keystone Thumb, Size M, 12PK (GL2001KM)
- 3M DBI-SALA 3M Protecta Sliding Beam Anchor, Fits 3.5 in to 14 in Beam Size, Fixed D-Ring, 310 lb Capacity (2104703)
- 3M DBI-SALA Base Assembly (2104534)
- 3M DBI-SALA First-Man-Up Remote Anchoring System (2104527)
- 3M DBI-SALA Roof Top Anchor - For Metal, Concrete, Wood Roofs, Silver (2100133)
- 3M DBI-SALA Lad-Saf Ladder Anchor Post (6116026)
- 3M DBI-SALA Fixed Beam Anchor (2108410)
- GUARDIAN EQUIPMENT Roof Bracket, Adjustable, 2x10Plank (2500-10)
- 3M Dbi-Sala Anchorage Connectors