Shop All Anchorage Connectors
3M Dbi-Sala
Concrete Anchor Strap
Mfr # 2100088
Zoro # G3306451
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lbs. (141 kg) ANSI / 420 lbs. (190 kg) OSHA
- Length 24 in
- Standards OSHA 1910.140, OSHA 1926.502
- Material Polyester Web
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 2100088
- Zoro # G3306451
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 24 in |
Details
Item | Anchor,Concrete,Web 24In |
Weight Capacity | 310 lbs. (141 kg) ANSI / 420 lbs. (190 kg) OSHA |
Standards | OSHA 1910.140, OSHA 1926.502 |
Material | Polyester Web |
Color | Blue |
Installation | Disposable |
Webbing Material | Polyester |
Description
Anchor,Concrete,Web 24In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 3XL (2RB40)
- LYLE Decal Danger High Voltage, 5"x3-1/2", LCU4-0347-ND_5X3.5 (LCU4-0347-ND_5X3.5)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475D23 (475D23)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 06271 B (06271 B)
- 3M DBI-SALA Kevlar® Tie-Off Adaptor (1002201)
- 3M DBI-SALA Fixed Beam Anchor (2108410)
- 3M DBI-SALA Fixed Beam Anchor (2108406)
- 3M DBI-SALA 3M Protecta Sliding Beam Anchor, Fits 3.5 in to 14 in Beam Size, Fixed D-Ring, 310 lb Capacity (2104703)
- 3M DBI-SALA Reusable Heavy-Duty Roof Anchor (2103673)
- 3M DBI-SALA Cable Tie-Off Adaptor (5900552)
- SAFEWAZE 5K Removable Concrete Hole Anchor (FS876)
- 3M Dbi-Sala Anchorage Connectors