Shop All Anchorage Connectors
3M Dbi-Sala
Concrete Anchor Strap
Mfr # 2100061
Zoro # G3306445
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Polyester
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 42 in
- Attachment Point Webbed Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 2100061
- Zoro # G3306445
- Country of Origin Taiwan, Province of China
- Category Anchorage Connectors
Dimensions
Length | 42 in |
Width | 1 3/4 in |
Overall Length | 3 1/2 ft |
Details
Item | Concrete Anchor Strap,No D-Ring,3-1/2 |
Anchor Material | Polyester |
Tensile Strength | 5,000 lb |
Weight Capacity | 310 lb |
Attachment Point | Webbed Loop |
Standards | OSHA 1910.140, OSHA 1926.502 |
Color | Blue |
Material | Polyester Web |
Installation | Disposable |
Anchor Installation | Permanent |
Workers per System | 1 |
Brand and Series | 3M DBI-SALA |
ANSI Standards Met | ANSI Z359.1 |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Description
Concrete Anchor Strap,No D-Ring,3-1/2, Maximum Hole Depth Not Applicable, Number of Bolts Included Not Applicable, Weight Capacity 310 lb, Anchor Material Polyester, Anchor Installation Permanent, Tensile Strength 5,000 lb, Attachment Point Webbed Loop, Overall Length 3 1/2 ft, Width 1 3/4 in, Detent Anchor Components Not Applicable, ANSI Standards Met ANSI Z359.1, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Mounting Type Choker/Pass-Through, Workers per System 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA V-Gard® Hard Hats, Front Brim, 1-Touch Suspension, White, 10057441 (10057441)
- LYLE Crane & Hoists Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU4-0366-ND_7X5)
- ULTRATECH Catch Basin Insert, Black, 13" H, 27" L (9229)
- OAKLEY SI Gascan Desert w/ Prizm Tungsten (OO9014-4160)
- 3M DBI-SALA Web Tie-Off Adaptor, Yellow, 6 ft. (1.8m) (1003006)
- 3M DBI-SALA Cable Tie-Off Adaptor (5900553)
- 3M DBI-SALA First-Man-Up Remote Anchoring System (2104528)
- 3M DBI-SALA Web Tie-Off Adaptor (1002020)
- 3M DBI-SALA Fixed Beam Anchor (2108410)
- 3M DBI-SALA Web Tie-Off Adaptor, Adjustable (1002106)
- 3M DBI-SALA Web Tie-Off Adaptor (1002002)
- 3M Dbi-Sala Anchorage Connectors