Shop All Anchorage Connectors
3M Dbi-Sala
Concrete Anchor Strap
Mfr # 2100055
Zoro # G1272087
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Polyester
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 6 ft
- Attachment Point D-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 2100055
- Zoro # G1272087
- Country of Origin Canada
- Category Anchorage Connectors
Dimensions
Length | 6 ft |
Width | 1 3/4 in |
Overall Length | 6 ft |
Details
Item | Concrete Anchor |
Anchor Material | Polyester |
Tensile Strength | 5,000 lb |
Weight Capacity | 310 lb |
Attachment Point | D-Ring |
Standards | OSHA 1910.140, OSHA 1926.502 |
Installation | Disposable |
Material | Polyester Web |
Color | Blue |
Brand and Series | 3M DBI-SALA |
Workers per System | 1 |
Anchor Installation | Permanent |
ANSI Standards Met | ANSI Z359.1 |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Description
Concrete Anchor, Maximum Hole Depth Not Applicable, Number of Bolts Included Not Applicable, Weight Capacity 310 lb, Anchor Material Polyester, Anchor Installation Permanent, Tensile Strength 5,000 lb, Attachment Point D-Ring, Overall Length 6 ft, Width 1 3/4 in, Detent Anchor Components Not Applicable, ANSI Standards Met ANSI Z359.1, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Mounting Type Choker/Pass-Through, Workers per System 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Write On Wire Marker, Nylon White, LAT-40-799-5 (LAT-40-799-5)
- SIGNMISSION OSHA Sign, Wear Goggles & Rubber Gloves Bilingual, 18in X 12in Decal, 18" W, 12" H, Landscape (OS-WS-D-1218-L-12913)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 3 (8677633)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-L)
- 3M DBI-SALA Web Tie-Off Adaptor (1002009)
- 3M DBI-SALA Saflok Max Web Anchor (1231305)
- 3M DBI-SALA Web Tie-Off Adaptor (1002020)
- 3M DBI-SALA Cable Tie-Off Adaptor (5900552)
- 3M DBI-SALA Concrete Anchor Strap (2100050)
- 3M DBI-SALA Reusable Compact Roof Anchor (2103677)
- FALLTECH Rebar Anchor, Steel, Embed Anchor (7425)
- 3M Dbi-Sala Anchorage Connectors