Shop All Anchorage Connectors
3M Dbi-Sala
Concrete Anchor Strap
Mfr # 2100054
Zoro # G1272078
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lbs. (141 kg) ANSI / 420 lbs. (190 kg) OSHA
- Length 60 in
- Standards OSHA 1910.140, OSHA 1926.502
- Material Polyester Web
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 2100054
- Zoro # G1272078
- Country of Origin Canada
- Category Anchorage Connectors
Dimensions
Length | 60 in |
Details
Item | Anchor,Concrete,Web 60In |
Weight Capacity | 310 lbs. (141 kg) ANSI / 420 lbs. (190 kg) OSHA |
Standards | OSHA 1910.140, OSHA 1926.502 |
Material | Polyester Web |
Color | Blue |
Installation | Disposable |
Webbing Material | Polyester |
Description
Anchor,Concrete,Web 60In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Post and Rope Sat.Brass Post Flat Top (C-SB-FL)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6521SJ)
- MCR SAFETY Coated Gloves, 3/4 Dip, 9-1/2", S, Vend, PR (VP96781S)
- MOLDEX Moldex 1500 Series N95 Respirator & Surgical Mask, Small, 20/Box, 1511 (1511)
- 3M DBI-SALA D-ring Anchorage Plate (2101636)
- 3M DBI-SALA Overhead Anchor System (2104530)
- 3M DBI-SALA Anchorage Connector, Hand Grip Large 4In (AJ303A)
- 3M DBI-SALA Roof Top Anchor - For Metal, Concrete, Wood Roofs, Silver (2100133)
- 3M DBI-SALA Web Tie-Off Adaptor (1002007)
- 3M DBI-SALA Web Tie-Off Adaptor (1002009)
- TRACTEL Corso Beam Trolley, Overhead, 1/2T (23309)
- 3M Dbi-Sala Fall Protection