Shop All Anchorage Connectors
3M Dbi-Sala
Concrete Anchor Strap
Mfr # 2100053
Zoro # G0635531
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Polyester
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 4 ft
- Attachment Point D-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 2100053
- Zoro # G0635531
- UPC # 840779011698
- Country of Origin Mexico
- Category Anchorage Connectors
Dimensions
Length | 4 ft |
Width | 1 3/4 in |
Overall Length | 4 ft |
Details
Item | Concrete Anchor |
Anchor Material | Polyester |
Tensile Strength | 5,000 lb |
Weight Capacity | 310 lb |
Attachment Point | D-Ring |
Standards | OSHA 1910.140, OSHA 1926.502 |
Brand and Series | 3M DBI-SALA |
Workers per System | 1 |
Anchor Installation | Permanent |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
ANSI Standards Met | ANSI Z359.1 |
Description
Concrete Anchor, Maximum Hole Depth Not Applicable, Number of Bolts Included Not Applicable, Weight Capacity 310 lb, Anchor Material Polyester, Anchor Installation Permanent, Tensile Strength 5,000 lb, Attachment Point D-Ring, Overall Length 4 ft, Width 1 3/4 in, Detent Anchor Components Not Applicable, ANSI Standards Met ANSI Z359.1, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Mounting Type Choker/Pass-Through, Workers per System 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 6-1/2 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- PIONEER Solid Vest, Navy, Large/XL (V1021580U-L/XL)
- KLEIN TOOLS Cooling Do Rag, Blue, 2-Pack (60180)
- ABBOTT RUBBER ABBOTT RUBBER JAHN-150 Nozzle, 1-1/2 in NPT, Thermoplastic Rubber (JAHN-150)
- 3M DBI-SALA 3M Protecta Sliding Beam Anchor, Fits 3.5 in to 14 in Beam Size, Fixed D-Ring, 310 lb Capacity (2104703)
- 3M DBI-SALA Web Tie-Off Adaptor, Yellow, 6 ft. (1.8m) (1003006)
- 3M DBI-SALA Concrete D-ring Anchor, 11 Extra Bolts (2104562)
- 3M DBI-SALA PRO Cable Anchorage Extension (AJ408AG4)
- 3M DBI-SALA Cable Tie-Off Adaptor (5900558)
- 3M DBI-SALA Roof Top Freestanding Counterweight Anchor (2100185)
- 3M DBI-SALA PRO Concrete D-ring Anchorage Plate (AJ720A)
- 3M Dbi-Sala Fall Protection