Shop All Harnesses
3M Dbi-Sala
Comfort Vest Safety Harness, X-Large, Polyester
Mfr # 1161419
Zoro # G404948066
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application General Purpose; Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operation, Painting, Remediation, Sanding
- Weight Capacity 420 lbs. (190 kg)
- Color Black
- D Ring Material Zinc Plated Steel
- D Ring Locations Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1161419
- Zoro # G404948066
- UPC # 840779160013
- Country of Origin Canada
- Category Harnesses
Details
Item | Comfort Vest Safety Harness |
Harness Sizing | X-Large |
Harness Application | General Purpose; Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operation, Painting, Remediation, Sanding |
Weight Capacity | 420 lbs. (190 kg) |
Color | Black |
D Ring Material | Zinc Plated Steel |
D Ring Locations | Back |
Chest Strap Buckles | Pass-through |
Series | P200 |
Webbing Material | Polyester |
With Belt | No |
Padding Location | Back |
Harness Buckle Material | Zinc Plated Steel |
Tensile Strength | 3600 lbs./ANSI |
Buckle Type | Parachute, Pass-through, Tongue Buckle |
Standards | ANSI Z359.11, OSHA 1926.502 |
Description
3m protecta 1161419 comfort vest-style harness, tongue-buckle & pass-through buckle, xl1161419 hardware features hardware features include tongue-buckle leg connection, pass-thru chest connection, parachute torso buckle and a back d-ring. The back d-ring provides a general fall arrest device connection point and is included on all models of 3m protecta comfort vest-style harnesses. regulatory and standards compliance 3m protecta fall protection harnesses are designed for a maximum capacity of 420 lbs (190 kg), including the worker's body weight, clothing, tools and other accessories. These fall arrest systems meet the requirements of ansi z359.11; and osha 1910.140 and 1926.502. quality standards we rigorously test all our 3m fall protection safety products to ensure they meet global industry standards established by osha, msha, ansi, csa and ce. Our iso 9001-2008 certification and on-site iso 17025-accredited lab demonstrates our commitment to quality and safety. fundamentals of fall protection/osha regulations fall hazards pose a significant risk of serious injury or death for people working at height. Osha has set safety standards that help increase safety for employees whose jobs require working at heights. A personal fall protection system is critical to worker safety at height. osha-compliant personal fall protection systems typically include four components: anchorages, as defined by osha, are secure fall protection anchor points for attachment of lifelines, lanyards or deceleration devices, and are designed to remain secure under the forces generated during a fall arrest event. Anchorages vary by industry, job, type of installation and structure. body support refers to fall protection equipment that directly supports the worker's weight and maintains the body in a safe position. Worker comfort, fit and ease of use are key considerations in the selection of body support equipment such as a full body harness that a worker may need
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Black Slotted Antifatigue Mat 24 In W x 60 Ft L, 3/8 In (755R0024BL)
- 3M Floor Marking Tape, Blue, 36 yd, PK6 (971)
- NMC No Smoking Sign, M11R (M11R)
- IMPACTO Anti-Impact Glove Liner Size S, PR (501-00S)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1113336)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402111)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1101258)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102001)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402096)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402038)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113488)
- 3M Dbi-Sala Fall Protection