Shop All Anchorage Connectors
3M Dbi-Sala
Coated Web Scaffold Choker
Mfr # 1201422
Zoro # G1265960
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Polyester
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 2 ft
- Includes PVC-Coated D-ring, Web Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1201422
- Zoro # G1265960
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 2 ft |
Width | 1 in |
Overall Length | 2 ft |
Webbing Width | 1 in |
Details
Item | Scaffold Choker |
Anchor Material | Polyester |
Tensile Strength | 5,000 lb |
Weight Capacity | 310 lb |
Includes | PVC-Coated D-ring, Web Loop |
Attachment Point | Fixed D-Ring |
Standards | ANSI Z359.18, OSHA 1910.140, OSHA 1926.502 |
Color | Yellow |
Material | Polyester Web |
D-Ring Material | Steel |
Workers per System | 1 |
Anchorage End Connection | Loop |
Anchor Installation | Reusable |
Brand and Series | 3M DBI-SALA |
Wear Pad | No |
Webbing Material | Polyester (Polyurethane Coated) |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
ANSI Standards Met | ANSI Z359.18 |
Pass-Through End | Webbed Loop |
Description
Scaffold Choker, D-Ring Material Steel, Overall Length 2 ft, Pass-Through End Webbed Loop, Pole Hook Type Not Applicable, Tie-Off Connector Not Applicable, Attachment Point Fixed D-Ring, Wear Pad No, Webbing Width 1 in, Cable Diameter Not Applicable, Anchor Material Polyester, Weight Capacity 310 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.18, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Anchorage End Connection Loop, Mounting Type Choker, Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Regular Weight Cotton Poly Pvc Do, M, PK12 (9660XSM)
- NOTRAX 22 ft. L x PVC Foam, 1/2" Thick (419S0322BY)
- RED KAP Mns Ls Button Down Poplin Shirt-Nv, XL (SP90NV XL 367)
- RADIANS SV4W Women's Breakaway Vest, HiVis Orange, Size S (SV4WOMS)
- 3M DBI-SALA Lad-Saf Ladder Anchor Post (6116026)
- 3M DBI-SALA PRO Cable Anchorage Extension (AJ408AG)
- 3M DBI-SALA 3-8" dia. Temporary Beam Trolley (2103143)
- 3M DBI-SALA Kevlar® Tie-Off Adaptor (1002201)
- 3M DBI-SALA PRO Cable Anchorage Extension (AJ408AG4)
- 3M DBI-SALA 3M Protecta Sliding Beam Anchor, Fits 3.5 in to 14 in Beam Size, Fixed D-Ring, 310 lb Capacity (2104703)
- GUARDIAN EQUIPMENT Concrete Roof Anchor, 12inLx12inWx18inD (00656)
- 3M Dbi-Sala Fall Protection