Shop All Lanyard & Lifeline Accessories
3M Dbi-Sala
Choker Anchor Cable, 6 ft, 310 lb Weight Capacity
Mfr # 5900551
Zoro # G4541704
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft
- Weight Capacity 310 lb
- Color Silver
- Tensile Strength 12,000 lb
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 5900551
- Zoro # G4541704
- UPC # 00648250162606
- Country of Origin Korea, Republic of
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 6 ft |
Width | 3/8 in |
Cable Dia. | 3/8 in (7x19 Strand) |
Ring Diameter | 3 in |
Overall Length | 6 ft |
Cable Diameter | 0.38 in |
Description
Choker Anchor, D-Ring Material Steel, Overall Length 6 ft, Pass-Through End O-Ring, Pole Hook Type Not Applicable, Tie-Off Connector Not Applicable, Attachment Point Dual O-Ring, Wear Pad No, Webbing Width Not Applicable, Cable Diameter 0.38 in, Anchor Material Stainless Steel, Weight Capacity 310 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.18, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Other Standards A10.14, Anchorage End Connection Loop, Mounting Type Tie-Off
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Meteors(R) Disposable Soft Foam Ear Plugs, Bell Shape, 28 dB, Green, 200 PK (6630)
- BANNER STAKES PLUS Barrier System, Red, 15 ft. L (PL4097)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk10, Language: English (DL40BP10)
- MCR SAFETY MCR Safety 103 Ratchet Head Gear, Head Gear Only, Polycarbonate, Blue (103)
- 3M DBI-SALA Cab Mount Bracket, 4-1/4", Silver/Gold (3100089)
- 3M DBI-SALA Cable Sleeve, 7 in, 310 lb Weight Capacity, Silver (6160030)
- 3M DBI-SALA Swaged Cable, 45 ft, 620 lb Weight Capacity, Silver (6104045)
- 3M DBI-SALA O Ring Slide (9503880)
- 3M DBI-SALA Swaged Cable, 30 ft, 620 lb Weight Capacity, Silver (6104030)
- 3M DBI-SALA Trolley, Stainless Steel (2103147)
- KONG USA Mooring Hook Stainless Steelmm. 160 (650160000KK)
- 3M Dbi-Sala Lanyard & Lifeline Accessories