Shop All Harness Accessories
3M Dbi-Sala
Cell Phone Holder Pouch
Mfr # 9501264
Zoro # G3252238
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Standards Capital Safety Gen. Mfg. Req.
- Harness Application Construction
- Color Blue
- RFID Equipped No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 9501264
- Zoro # G3252238
- UPC # 840779002801
- Country of Origin China
- Category Harness Accessories
Dimensions
Length | 150 mm |
Details
Item | Cell Phone Pouch |
Material | Nylon |
Standards | Capital Safety Gen. Mfg. Req. |
Harness Application | Construction |
Color | Blue |
RFID Equipped | No |
For Use With | General Purpose Harnesses |
Includes | Padding |
Includes Padding | No |
Application | Construction, General Industrial, Oil & Gas, Transportation, Utilities, Wind Energy |
Accessory Type | Cell Phone Pouch |
Webbing Coating | Uncoated |
Torso Connection Type | Mating |
Description
Cell Phone Pouch, Accessory Type Cell Phone Pouch, Torso Connection Type Mating, For Use With General Purpose Harnesses, Hardware Material Not Applicable, Material Nylon, Seat Style Not Applicable, Size Not Applicable, Webbing Coating Uncoated, Webbing Material Nylon, Weight Capacity Not Applicable, Features Not Applicable, Harness Application Construction, Includes Padding No, Length 150 mm, RFID Equipped No, Standards Capital Safety Gen. Mfg. Req.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog, Anti-Scratch, Polarized (XD416)
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest (DSV220-L)
- OK-1 Back Support W/Suspenders, Contoured, 3XL (OK-200S-3X)
- ISA Overshoes, SM, Blue, Resists Bioburden, PR (SBLF100S-GR)
- 3M DBI-SALA Suspension Trauma Safety Straps, DBI-Sala„¢ 9501403 (9501403)
- 3M DBI-SALA Suspension Trauma Safety Straps, 310 Cap Lbs, One, Fire Resistant (9505712)
- 3M DBI-SALA Suspension Trauma Safety Straps (9501403)
- 3M DBI-SALA Suspension Trauma Safety Straps, Fire Resistant (9505712)
- 3M DBI-SALA 3M DBISALA 9505712 Suspension Trauma Safety Straps, 310 Cap Lbs (9505712)
- 3M DBI-SALA Derrick Belt, Pass Thru Buckle Connection, Universal (1000570)
- HONEYWELL MILLER Seat Sling, L/XL, leather/stainless steel (ACOG-BC)
- 3M Dbi-Sala Fall Protection