Shop All Confined Space Entry Equipment
3M Dbi-Sala
Carrying Bag Weight 5 Lbs
Mfr # 8517567
Zoro # G0081984
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Leather
- For Use With Power Drive Winches
- Includes Carrying Handles
- Confined Space Component Winch Storage Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 8517567
- Zoro # G0081984
- UPC # 840779009022
- Country of Origin China
- Category Confined Space Entry Equipment
Details
Item | Winch Storage Bag |
Color | Black |
Material | Leather |
Confined Space Item | Davit System |
For Use With | Power Drive Winches |
Includes | Carrying Handles |
Confined Space Component | Winch Storage Bag |
For Equipment Type | Davit, Pole Hoist |
Series | Advanced |
Accessory Type | Davit System |
Description
Winch Storage Bag, Accessory Type Davit System, Includes Carrying Handles, Material Leather, For Use With Power Drive Winches, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dot Placard, 1202 Diesel, Pk10, DL193P10 (DL193P10)
- LABELMASTER Oxidizer Label, Worded, Paper, PK50 (HML11S)
- ELITE WEAR Extra Heavy Duty Butterfly Knee Pads (320)
- ANSELL SafeGrip, Exam Gloves, 11 mil Palm, Natural Rubber Latex, Powder-Free, XL, 50 PK, Blue (SG-375-XL)
- 3M DBI-SALA PRO Aluminum Tripod (AK105A)
- 3M DBI-SALA SalaliftII Winch (8102009)
- 3M DBI-SALA Advanced Winch (8518560)
- 3M DBI-SALA SalaliftII Winch (8102003)
- 3M DBI-SALA Advanced Overload Clutch (8512936)
- 3M DBI-SALA Advanced Rescue Davit System (8302500)
- BILCO CO Bilco® LU-4 Aluminum Ladder Safety Post (LU-4)
- 3M Dbi-Sala Confined Space Entry Equipment