Shop All Confined Space Entry Equipment
3M Dbi-Sala
Carry Bag For 7Ft Tripod
Mfr # 8513329
Zoro # G0079832
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- For Use With Pole Hoist
- Brand and Series 3M DBI-SALA Advanced
- Series Advanced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 8513329
- Zoro # G0079832
- UPC # 840779008827
- Country of Origin China
- Category Confined Space Entry Equipment
Details
Item | Carrying Bag |
Color | Black |
Material | Nylon |
Confined Space Item | Pole Hoist Systems |
For Use With | Pole Hoist |
Brand and Series | 3M DBI-SALA Advanced |
Series | Advanced |
Confined Space Component | Carrying Bag |
Body Color | Black |
Body Material | Nylon |
Description
Carrying Bag, Body Material Nylon, For Use With Pole Hoist, Body Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, White, Labels/Roll: 1000 (B33-125-2-342)
- NEESE Outerwear Magnum 45 Coat w/Attached Hood-Green-XL (45001-30-1-GRN-XL)
- AURALEX ACOUSTICS Wall Isolation, 13/64 ft. W, 8 ft. L, PK24 (RC-8)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White, L, 12PK (715SNFLW/L)
- 3M DBI-SALA Winch, 50 Fiber Rope (AK205AT)
- 3M DBI-SALA Advanced Floor Mount Sleeve Davit Base (8518347)
- 3M DBI-SALA Advanced Manhole Collar Davit Base (8510163)
- 3M DBI-SALA Pin Safety Detent (9503317)
- 3M DBI-SALA SalaliftII Winch (8102003)
- 3M DBI-SALA Advanced Bare Steel Uni-Anchor (8510816)
- WERNER T100009 7 ft Aluminum Tripod (T100009)
- 3M Dbi-Sala Fall Protection