Shop All Carabiners
3M Dbi-Sala
Carabiner, Twist Lock; Hook, Zinc Plated Steel, Yellow Zinc
Mfr # 2000112
Zoro # G2472350
Free Shipping & Returns
$84.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Plated Steel
- Color Yellow Zinc
- Lock Type Twist Lock; Hook
- Gate Opening 0.6875 in
- Standards OSHA 1910.140, OSHA 1926.502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 2000112
- Zoro # G2472350
- Country of Origin Taiwan, Province of China
- Category Carabiners
Dimensions
Size | 4.33 x 2.66 x 0.75in |
Details
Item | Carabiner |
Material | Zinc Plated Steel |
Color | Yellow Zinc |
Lock Type | Twist Lock; Hook |
Gate Opening | 0.6875 in |
Standards | OSHA 1910.140, OSHA 1926.502 |
Weight Capacity | 310 lbs. (141 kg) ANSI / 420 lbs. (190 kg) OSHA |
Description
The Dbi-Sala By Capital Safety Saflok 2000112 Carabiner Combines Super Strength And Ease Of Use. All Hardware Is Constructed From High Strength Steel And Proof Tested To Exceed The Stringent Ansi Z359.1. The Saflok Carabiner Meets The New 3,600 Lb. Gate Strength Requirements And Has A Minimum Breaking Strength Of 5,000 Lbs. Making It An Ideal Anchorage Connector For Your Personal Fall Arrest System. Featuring A User-Friendly Design, The Saflok Carabiner Provides Simple One-Handed Operation Even While Wearing Gloves. It Is Extremely Lightweight And Quickly Connects Your Fall Arrest System To Your Anchorage Device. The Zinc Plated Steel Construction Will Stand-Up Even In The Most Corrosive Environments For Added Longevity. For Ultimate Safety And Security, The Saflok Carabiners Also Feature A Unique Self Closing And Self Locking Function.,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK10 (86426)
- HY-KO For Lease Sign 8.5" x 12", 10PK (A20615)
- BRADY Number Tag, Brass, Series CWS 476-500, PK25 (87139)
- TILLMAN Bwn Imp W/Patch-Bulk, PR (1500YPPB)
- 3M DBI-SALA Carabiner, Auto-Lock, 7 in Length, Zinc Plated steel, Gold (2000113)
- 3M DBI-SALA Carabiner, Self-Closing, LSB2-01-R3 Length, Stainless Steel, Silver (2000301)
- 3M DBI-SALA Carabiner, Auto-Lock, 4 1/4 in Length, Steel, Gold (2000117)
- 3M DBI-SALA Carabiner, Auto-Lock, 6 2/3 in Length, Zinc-Plated Alloy Steel, Gold (2000300)
- 3M DBI-SALA Carabiner, Twist-Lock, 4 5/16 in Length, Steel, Yellow (2000112)
- 3M DBI-SALA Carabiner, Twist Lock; Hook, Zinc Plated Steel, Yellow Zinc (2000112)
- FALLTECH Carabiner, Twist-Lock, 8 in Length, Aluminum, natural (8447A)
- 3M Dbi-Sala Carabiners