Shop All Carabiners
This Product is Discontinued
3M Dbi-Sala
Carabiner, Auto-Lock, 9-3/16" Length, Steel, Gold, Yellow (Discontinued)
Mfr # 2000114
Zoro # G0480439
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Series Saflok
- Color Gold, Yellow
- Length 9-3/16"
- Lock Type Auto-Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 2000114
- Zoro # G0480439
- UPC # 00840779012688
- Country of Origin Taiwan, Province of China
- Category Carabiners
Dimensions
Length | 9-3/16" |
Inside Length | 2 in |
Overall Length | 9 1/8 in |
Overall Width | 9 1/4 in |
Details
Item | Carabiner |
Material | Steel |
Series | Saflok |
Color | Gold, Yellow |
Lock Type | Auto-Lock |
Gate Opening | 2-3/16" |
Tensile Strength | 5,000 lb |
Standards | OSHA 1910.140, OSHA 1926.502 |
Weight Capacity | 420 lb |
Includes Retaining Pin | No |
Captive Eye or Pin | Yes |
Carabiner Shape | Pear |
Brand and Series | 3M DBI-SALA Saflok |
Description
Carabiner, Captive Eye or Pin Yes, Color Gold, Lock Type Double-Action Twist Lock, Gate Opening 2 1/4 in, Material Steel, Carabiner Shape Pear, Includes Retaining Pin No, Weight Capacity 420 lb, Overall Width 9 1/4 in, Inside Length 2 in, Overall Length 9 1/8 in, Series Saflok, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.