Shop All Carabiners
3M Dbi-Sala
Carabiner, Auto-Lock, 7 in Length, Zinc Plated steel, Gold
Mfr # 2000113
Zoro # G0480448
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Saflok
- Color Gold
- Length 7 in
- Material Zinc Plated steel
- Lock Type Auto-Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 2000113
- Zoro # G0480448
- UPC # 00648250161760
- Country of Origin Taiwan, Province of China
- Category Carabiners
Dimensions
Length | 7 in |
Width | 7 in |
Inside Length | 1 1/4 in |
Overall Length | 7 in |
Overall Width | 7 in |
Details
Item | Carabiner |
Series | Saflok |
Color | Gold |
Material | Zinc Plated steel |
Lock Type | Auto-Lock |
Gate Opening | 1-3/16'' |
Tensile Strength | 5000 lb. |
Standards | OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.1 |
Weight Capacity | 420 lb |
Captive Eye or Pin | No |
Brand and Series | 3M DBI-SALA Saflok |
Carabiner Shape | Pear |
Includes Retaining Pin | No |
ANSI Standards Met | ANSI Z359.12 |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Description
Carabiner, Captive Eye or Pin No, Color Gold, Lock Type Double-Action Twist Lock, Gate Opening 1 1/4 in, Material Steel, ANSI Standards Met ANSI Z359.12, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Carabiner Shape Pear, Includes Retaining Pin No, Weight Capacity 420 lb, Overall Width 7 in, Inside Length 1 1/4 in, Overall Length 7 in, Series Saflok, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XS, PR (N96797XS)
- MILLER ELECTRIC Breathing Tube Cover, 6" x 4" x 1" Size (265312)
- RAILHEAD GEAR Small Amber Led Safety Lights (M11-A)
- MONTOUR LINE Retr. Belt Barrier Wall Mnt Black Case Fxd, 11' Red Belt (WM115-BK-RD-F-S-110)
- 3M DBI-SALA Carabiner, Twist-Lock, 4 5/16 in Length, Steel, Yellow (2000112)
- 3M DBI-SALA Carabiner, Auto-Lock, 6 2/3 in Length, Zinc-Plated Alloy Steel, Gold (2000300)
- 3M DBI-SALA Carabiner, Auto-Lock, 4-19/64" Length, Zinc Plated steel, Gold (3100107)
- 3M DBI-SALA Carabiner, Twist Lock; Hook, Zinc Plated Steel, Yellow Zinc (2000112)
- 3M DBI-SALA Carabiner, Auto-Lock, 4 1/4 in Length, Steel, Gold (2000117)
- PETZL Vertigo Twist-Lock Carabiner (M40A RLA)
- KONG USA Oval steel classic screw sleeve 106.5 mm, 10PK (462LD011PKK)
- 3M Dbi-Sala Fall Protection