Shop All Lanyard & Lifeline Accessories
3M Dbi-Sala
Cable Vertical Safety System, 80 ft, 620 lb Weight Capacity, Silver
Mfr # 6118080
Zoro # G6581333
product price: $818.99
/ea
Free Shipping & Returns
$818.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 80 ft
- Weight Capacity 620 lb
- Series Lad-Saf
- Color Silver
- Tensile Strength 15,400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 6118080
- Zoro # G6581333
- UPC # 00840779163793
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 80 ft |
Cable Dia. | 3/8 in |
Cable Diameter | 0.38 in |
Channel Width | 3 in |
Description
Cable Vertical Safety System, Weight Capacity 620 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3 in, Includes Brackets, Cable Guide, Rungs, Swaged Cable, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 80 ft, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post Yes, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder, Required Accessories Cable Sleeve, Series Lad-Saf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, Full Coverage, Blue, XL, PR (47-402)
- TRANSFORMING TECHNOLOGIES ESD Jacket, V-Neck, Short Sleeve, Color: Light Blue, Large (JKV8824LBSS)
- GASCO Calibration Gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-159-10)
- BRADY Label, 1 in W, Outdoor, Orange (M7C-1000-595-OR)
- 3M DBI-SALA Seat Sling with Belt Loops, Universal (1001090)
- 3M DBI-SALA Swaged Cable, 30 ft, 620 lb Weight Capacity, Silver (6104030)
- 3M DBI-SALA Safety Cable Guide, 6 9/10 in, 310 lb Weight Capacity (6100400)
- 3M DBI-SALA Swaged Cable, 45 ft, 620 lb Weight Capacity, Silver (6104045)
- 3M DBI-SALA Lad-Saf Cable Guide, Stainless (6100457)
- 3M DBI-SALA Sayfline Sleeve (7608002)
- HONEYWELL MILLER Anchorage Connector, 6 ft, 400 lb Weight Capacity (8186V-Z7/6FTV)
- 3M Dbi-Sala Lanyard & Lifeline Accessories