Shop All Lanyard & Lifeline Accessories
3M Dbi-Sala
Cable Vertical Safety System, 70 ft, 620 lb Weight Capacity, Silver
Mfr # 6118070
Zoro # G6572638
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 70 ft
- Weight Capacity 620 lb
- Series Lad-Saf
- Color Silver
- Tensile Strength 15,400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 6118070
- Zoro # G6572638
- UPC # 00840779163755
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 70 ft |
Cable Dia. | 3/8 in |
Channel Width | 3 in |
Cable Diameter | 0.38 in |
Description
Cable Vertical Safety System, Weight Capacity 620 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3 in, Includes Brackets, Cable Guide, Rungs, Swaged Cable, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 70 ft, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post Yes, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder, Required Accessories Cable Sleeve, Series Lad-Saf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUT GARD Cut Resistant Chaps, 25"L, Black, A6 (CHAPS-1)
- BRADY Pipe Marker, Glycol Supply, Y, 8 to9-7/8 In (4190-G)
- HY-KO Number House 3 3-1/4In Refl (PS-20/3)
- DOGIPOT Telescopic Post, Poly, 4 ft.-8 ft. (1304)
- 3M DBI-SALA Swaged Cable, 55 ft, 620 lb Weight Capacity, Silver (6104055)
- 3M DBI-SALA Rescue/Retrieval Y-Lanyard with Spreader Bar (1231462)
- 3M DBI-SALA Swaged Cable, 30 ft, 620 lb Weight Capacity, Silver (6104030)
- 3M DBI-SALA Sayfline Permanent Multi-Span Horizontal Lifeline System (7603120)
- 3M DBI-SALA Swaged Cable, 25 ft, 620 lb Weight Capacity, Silver (6104025)
- 3M DBI-SALA Lad-Saf Cable Guide, Stainless (6100457)
- PETZL PANTIN Right Foot Ascender Gold (32390R)
- 3M Dbi-Sala Lanyard & Lifeline Accessories