Shop All Lanyard & Lifeline Accessories
3M Dbi-Sala
Cable Vertical Safety System, 30 ft, 620 lb Weight Capacity, Silver
Mfr # 6119030
Zoro # G6529308
product price: $1,307.99
/ea
Free Shipping & Returns
$1,307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 ft
- Weight Capacity 620 lb
- Series Lad-Saf
- Color Silver
- Tensile Strength 15,400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 6119030
- Zoro # G6529308
- UPC # 00840779163816
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 30 ft |
Cable Dia. | 3/8 in |
Channel Width | 3 in |
Cable Diameter | 0.38 in |
Description
Cable Vertical Safety System, Weight Capacity 620 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3 in, Includes Brackets, Cable Guide, Rungs, Swaged Cable, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 30 ft, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post Yes, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder, Required Accessories Cable Sleeve, Series Lad-Saf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X4X12CHV)
- PROPPER Mens Tactical Pant, Gray, 36 x 30 In (F52525002036X30)
- CORTECH Cinch-up Locking Seal, Red, PK100 (PCPTS857)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W818)
- 3M DBI-SALA Cable Vertical Safety System, 50 ft, 620 lb Weight Capacity, Silver (6118050)
- 3M DBI-SALA Sayfline Permanent Multi-Span Horizontal Lifeline System (7603120)
- 3M DBI-SALA PRO-Line Synthetic Horizontal Lifeline System (1200105)
- 3M DBI-SALA Swaged Cable, 45 ft, 620 lb Weight Capacity, Silver (6104045)
- 3M DBI-SALA Swaged Cable, 25 ft, 620 lb Weight Capacity, Silver (6104025)
- 3M DBI-SALA Cable Sleeve, 7 in, 310 lb Weight Capacity, Silver (6160030)
- WERNER R430011-R 11ft Max Patrol Self-Retractin (R430011-R)
- 3M Dbi-Sala Fall Protection