Shop All Anchorage Connectors
3M Dbi-Sala
Cable Tie-Off Adaptor, Silver, 4 ft. (1.2m)
Mfr # 5900550
Zoro # G2569375
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Stainless Steel
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 4 ft
- Attachment Point Dual O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 5900550
- Zoro # G2569375
- UPC # 00648250140109
- Country of Origin China
- Category Anchorage Connectors
Dimensions
Length | 4 ft |
Width | 3/8 in |
Overall Length | 4 ft |
Ring Diameter | 3 in |
Cable Diameter | 0.38 in |
Details
Item | Cross Arm Strap |
Anchor Material | Stainless Steel |
Tensile Strength | 5,000 lb |
Weight Capacity | 310 lb |
Attachment Point | Dual O-Ring |
Standards | ANSI Z359, OSHA |
Installation | Temporary |
Material | Stainless Steel Wire Rope |
D-Ring Material | Steel |
Workers per System | 1 |
Anchorage End Connection | Loop |
Anchor Installation | Reusable |
Brand and Series | 3M DBI-SALA |
Pass-Through End | O-Ring |
Wear Pad | No |
ANSI Standards Met | ANSI Z359.18 |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Description
Cross Arm Strap, Includes Not Applicable, D-Ring Material Steel, Overall Length 4 ft, Pass-Through End O-Ring, Pole Hook Type Not Applicable, Tie-Off Connector Not Applicable, Attachment Point Dual O-Ring, Wear Pad No, Webbing Width Not Applicable, Cable Diameter 0.38 in, Anchor Material Stainless Steel, Weight Capacity 310 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.18, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Anchorage End Connection Loop, Mounting Type Tie-Off
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 8, 8, PR (S59EP-58-008)
- MCR SAFETY Leather Gloves, M, High Visibility Orange, PR (921M)
- JJ KELLER Number Label, 7, Black, PK50 (2990)
- LYLE Road Closed Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W20-3D-30HA)
- 3M DBI-SALA Concrete Anchor Strap (2100050)
- 3M DBI-SALA Concrete Anchor, Permanent, 310 lb. Cap (8523178)
- 3M DBI-SALA Fixed Beam Anchor (2108408)
- 3M DBI-SALA Concrete D-ring Anchor, 11 Extra Bolts (2104562)
- 3M DBI-SALA Reusable Heavy-Duty Roof Anchor (2103673)
- 3M DBI-SALA Web Tie-Off Adaptor (1002020)
- SAFE KEEPER 3ft Webbed Anchor Strap (PN806(3FT)-SK)
- 3M Dbi-Sala Fall Protection