Shop All Anchorage Connectors
3M Dbi-Sala
Cable Tie-Off Adaptor
Mfr # 5900552
Zoro # G0635367
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Stainless Steel
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Includes Dual O-Rings
- Attachment Point Dual O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 5900552
- Zoro # G0635367
- UPC # 648250162613
- Country of Origin Korea, Republic of
- Category Anchorage Connectors
Dimensions
Length | 10 ft |
Width | 3/8 in |
Ring Diameter | 3 in |
Overall Length | 10 ft |
Cable Diameter | 0.38 in |
Details
Item | Cable Tie-Off Adapter |
Anchor Material | Stainless Steel |
Tensile Strength | 5,000 lb |
Weight Capacity | 310 lb |
Includes | Dual O-Rings |
Attachment Point | Dual O-Ring |
Standards | ANSI, OSHA |
D-Ring Material | Steel |
Workers per System | 1 |
Anchor Installation | Reusable |
Pass-Through End | O-Ring |
Brand and Series | 3M DBI-SALA |
Anchorage End Connection | Loop |
Wear Pad | No |
ANSI Standards Met | ANSI Z359.18 |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Description
Cable Tie-Off Adapter, Includes Dual O-Rings, D-Ring Material Steel, Overall Length 10 ft, Pass-Through End O-Ring, Pole Hook Type Not Applicable, Tie-Off Connector Not Applicable, Attachment Point Dual O-Ring, Wear Pad No, Webbing Width Not Applicable, Cable Diameter 0.38 in, Anchor Material Stainless Steel, Weight Capacity 310 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.18, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Anchorage End Connection Loop, Mounting Type Tie-Off
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Handicapped Parking Vehicle Id Required Handicapped Heavy-Gauge Alum Sign, 18" x 18", G-1818-23912 (A-DES-G-1818-23912)
- DAX HARD HATS Hard Hat Fiber Resin Cap Brim (Orange) (HDFC-18OG)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, M, Tan/Silver, Polyester (IEX-PUG-03-M)
- BULLARD Fire Helmet, White, Fiberglass (US6WH)
- 3M DBI-SALA Cable Tie-Off Adaptor (5900553)
- 3M DBI-SALA First-Man-Up Remote Anchoring System (2104528)
- 3M DBI-SALA Web Tie-Off Adaptor, Yellow, 6 ft. (1.8m) (1003006)
- 3M DBI-SALA Lad-Saf Ladder Anchor Post (6116026)
- 3M DBI-SALA Web Tie-Off Adaptor (1002020)
- 3M DBI-SALA PRO Cable Anchorage Extension (AJ408AG)
- 3M Anchor, Silver (2104816)
- 3M Dbi-Sala Fall Protection