Shop All Lanyards and Lifelines
3M Dbi-Sala
Cable Horizontal Lifeline System, 50 ft., 310 lb. Weight Capacity
Mfr # 7602050
Zoro # G1229299
Free Shipping & Returns
$1,487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Sayfline(TM)
- Hardware Material Steel
- Weight Capacity 310 lb.
- Installation Temporary/Portable
- For Use With Anchorage Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 7602050
- Zoro # G1229299
- UPC # 648250162767
- Country of Origin China
- Category Lanyards and Lifelines
Dimensions
Length | 50 ft. |
Lifeline Length | 50 ft |
Lifeline Diameter | 0.03 in |
Description
Horizontal Lifeline System, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width Not Applicable, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, For Minimum Inside Loop Width Not Applicable, Workers per System 2, Compatible Attachment Points Anchorage Connectors, Lifeline Length 50 ft, Lifeline Material Steel, Hardware Material Steel, For Use With Anchorage Device
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Flame Resistant Jacket w/Leather Sleeves, Green/Gray, 2XL (1230-2X)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1217-RD_7X5 (U5-1217-RD_7X5)
- BRADY Floor Marking Tape, Square, 2 In.W, 100 ft. (121367)
- PROFLEX BY ERGODYNE Mechanics Gloves, 2XL, Gray (710)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100547)
- 3M DBI-SALA Self Retracting Lifeline, 11 ft, 420 lb (3100591)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Gray (1241462)
- 3M DBI-SALA Nano-Lok Twin Self Retracting Lifeline, 6'L, 420 Cap Lbs (3101275)
- 3M DBI-SALA Lanyard, 2 ft., Yellow (1231102)
- 3M DBI-SALA Web Rebar/Positioning Lanyard (1231380)
- MSA SAFETY Lanyard, 6 ft., Gray (10193560)
- 3M Dbi-Sala Fall Protection