Shop All Lanyards and Lifelines
3M Dbi-Sala
Cable Horizontal Lifeline System, 40 ft., 310 lb. Weight Capacity
Mfr # 7602040
Zoro # G0620560
Free Shipping & Returns
$1,473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardware Material Steel
- For Use With Anchorage Device
- Series Sayfline(TM)
- Weight Capacity 310 lb.
- Standards OSHA 1910.140, OSHA 1926.502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 7602040
- Zoro # G0620560
- UPC # 840779005376
- Country of Origin China
- Category Lanyards and Lifelines
Dimensions
Length | 40 ft. |
Lifeline Diameter | 0.03 in |
Lifeline Length | 40 ft |
Details
Item | Cable Horizontal Lifeline System |
Hardware Material | Steel |
For Use With | Anchorage Device |
Series | Sayfline(TM) |
Weight Capacity | 310 lb. |
Standards | OSHA 1910.140, OSHA 1926.502 |
Includes | Cable Lifeline Assembly with Wedge Grip Termination, Shock Absorber, Tensioner |
Lifeline Material | Galvanized Cable |
Lifeline Attachment Points | Dual Snap Hook |
Lifeline Installation | Reusable |
Workers per System | 2 |
Required Accessories | Anchor Points |
Horizontal Lifeline Component | Horizontal Lifeline System |
Brand and Series | 3M DBI-SALA Sayfline |
Add-On Style | Single Span |
Compatible Attachment Points | Anchorage Connectors |
Includes Tie-Off Adapters | No |
Includes Mounting Hardware | No |
Maximum Add-On Units | 3 |
Retractable | No |
Description
Horizontal Lifeline System, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width Not Applicable, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, For Minimum Inside Loop Width Not Applicable, Workers per System 2, Compatible Attachment Points Anchorage Connectors, Lifeline Length 40 ft, Lifeline Material Steel, Hardware Material Steel, For Use With Anchorage Device
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Lens Covers, Tinted, PK25 (7986)
- TOUGH DUCK Men's Black Polyester Parka size XL (S18711)
- KLEENGUARD G10, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XS ( 6 ), 100 PK, Blue (54185)
- 2W INTERNATIONAL Flame Retardant Safety Vest, 2X-Large, Lime, Class 2 (FR150C-2 2XL)
- 3M DBI-SALA Cable Horizontal Lifeline System, 20 ft., 310 lb. Weight Capacity (7602020)
- 3M DBI-SALA Cable Horizontal Lifeline System, 70 ft., 310 lb. Weight Capacity (7602070)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246145)
- 3M DBI-SALA Horizontal Lifeline, 40 ft., Black (2200400)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100547)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100539)
- SAFEWAZE PRO 3' Energy Absorbing Lanyard: Snap Hook (FS560-3)
- 3M Dbi-Sala Lanyards and Lifelines