Shop All Lanyards and Lifelines
3M Dbi-Sala
Cable Horizontal Lifeline System, 30 ft., 310 lb. Weight Capacity
Mfr # 7602030
Zoro # G0620551
product price: $1,460.99
/ea
Free Shipping & Returns
$1,460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardware Material Steel
- For Use With Anchorage Device
- Series Sayfline(TM)
- Includes Cable Lifeline Assembly with Wedge Grip Termination, Shock Absorber, Tensioner
- Weight Capacity 310 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 7602030
- Zoro # G0620551
- UPC # 648250162750
- Country of Origin China
- Category Lanyards and Lifelines
Dimensions
Length | 30 ft. |
Lifeline Diameter | 0.03 in |
Lifeline Length | 30 ft |
Details
Item | Cable Horizontal Lifeline System |
Hardware Material | Steel |
For Use With | Anchorage Device |
Series | Sayfline(TM) |
Includes | Cable Lifeline Assembly with Wedge Grip Termination, Shock Absorber, Tensioner |
Weight Capacity | 310 lb. |
Standards | OSHA 1910.140, OSHA 1926.502 |
Lifeline Material | Galvanized Cable |
Lifeline Installation | Reusable |
Required Accessories | Anchor Points |
Horizontal Lifeline Component | Horizontal Lifeline System |
Brand and Series | 3M DBI-SALA Sayfline |
Add-On Style | Single Span |
Lifeline Attachment Points | Dual Snap Hook |
Workers per System | 2 |
Maximum Add-On Units | 3 |
Retractable | No |
Includes Tie-Off Adapters | No |
Compatible Attachment Points | Anchorage Connectors |
Includes Mounting Hardware | No |
Description
Horizontal Lifeline System, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width Not Applicable, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, For Minimum Inside Loop Width Not Applicable, Workers per System 2, Compatible Attachment Points Anchorage Connectors, Lifeline Length 30 ft, Lifeline Material Steel, Hardware Material Steel, For Use With Anchorage Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Monitored By Video Camera Sign, N297AB (N297AB)
- MASTER LOCK Safety Hasp, Accepts up to 6 Padlocks, Red (MLK420)
- WERMA Tower Light Sounder Tier, 2-1/8" H, 40mA (64587075)
- AVENGER SAFETY FOOTWEAR Size 8 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100521)
- 3M DBI-SALA Tagline (7211856)
- 3M DBI-SALA Self Retracting Lifeline, 20 ft, 420 lb (3503880)
- 3M DBI-SALA Self-Retracting Lifeline, 420 lb Weight Capacity, Blue (3400167)
- 3M DBI-SALA Sayfline Cable Horizontal Lifeline System (7602080)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity (1244310)
- HONEYWELL MILLER 4 ft.L Web Lanyard W/2 Locking Snap (913TWLS-Z7/4FTGN)
- 3M Dbi-Sala Lanyards and Lifelines